Motor Start Capacitors
We have the motor start capacitors you need to get the job done right.
Shop Motor Start Capacitors results
(Showing 1 - 15)
Relevance
Mfr # Turbolytic 50
Key Features:
- Microfarad Rating: 23-302
- Diameter: 2 1/2 in
- For Use With: (50) Different Size Motors
Mfr # 00-070487-00026
Key Features:
- Item: Capacitor, Motor Start
- For Use With: 2000 Series, HS Series
- For Use With Mfr. Model Number: 2612, 2612C, 2612GC, 2612PHS, 2712, 2712C, 2712PHS, 2812, 2812PS, 2912, 2912B, 2912C, 2912PS, HS6, HS6-PHS, HS6N, HS7N, HS8, HS8N, HS8N-CB1, HS9N
Mfr # 2MDR8
Key Features:
- Temp. Range: -40 Degrees to 65 Degrees C
- Microfarad Rating: 233-280
- Hz: 60/50
Mfr # PRMJ216R
Key Features:
- Capacitor Voltage: 330V AC
- Overall Height: 4 3/8 in
- Includes: Resistor
Mfr # 2MDR4
Key Features:
- Microfarad Rating: 161-193
- Terminal Type: 1/4 in Male Quick-Connect
- Capacitor Shape: Round
Mfr # PRMJ88R
Key Features:
- Motor Capacitor Type: Motor Start Capacitor
- Terminal Type: Dual Blade
- Item: Motor Start Capacitor
Mfr # 2MDT9
Key Features:
- Overall Height: 3 3/8 in
- Standards: RoHS Compliant, UL and C-UL Recognized, UL Recognized for US and Canada (E224674)
- Max. Power Factor: 0.1
Mfr # PSMJ270R
Key Features:
- Motor Capacitor Type: Motor Start Capacitor
- Item: Motor Start Capacitor
- Capacitor Shape: Round
Mfr # 6FLK4
Key Features:
- Hz: 60/50
- Overall Width: 1 7/16 in
- Case Material: Plastic
Mfr # 6FLL5
Key Features:
- Case Material: Plastic
- Item: Motor Start Capacitor
- Diameter: 1 13/16 in
Mfr # PTMJ161R
Key Features:
- Capacitor Shape: Round
- Motor Capacitor Type: Motor Start Capacitor
- Item: Motor Start Capacitor
Mfr # 2MEU5
Key Features:
- Motor Capacitor Type: Motor Start Capacitor
- Standards: UL Recognized for US and Canada (E224674)
- Temp. Range: -40 Degrees to 65 Degrees C
Mfr # 2MDU9
Key Features:
- Overall Height: 4 3/8 in
- Max. Power Factor: 0.1
- Item: Motor Start Capacitor
Mfr # 2MDR7
Key Features:
- Case Material: Plastic
- Case Height: 3 3/8 in
- Capacitor Shape: Round