Paddle Switch
Count on great prices, fast shipping and friendly service every time you order a paddle switch from Zoro.
Shop Paddle Switch results
(Showing 1 - 15)
Relevance
Mfr # 18804
Key Features:
- Material: Plastic
- Color: Yellow,Red & Black
- Package Quantity: 1
Mfr # PLS2-E-1-1
Key Features:
- Item: Paddle Level Switch
- Enclosure: Explosionproof
- Switch Type: SPDT
Mfr # 994534
Key Features:
- Item: Switch
- Type: Woodworking Disc Sander Repair Part
- Fits Brand: JET
Mfr # PLS2-E-1-3
Key Features:
- Package Quantity: 1
Mfr # RF8H8G1A
Key Features:
- Voltage (AC): 120 V-AC
- Package Quantity: 1
Mfr # 983110
Key Features:
- Package Quantity: 1
Mfr # M5920
Key Features:
- Voltage: 240VAC
- Max. Pressure: 300 psi
- Operating Temp. Range: 392 Degrees F Max.
Mfr # M7700
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- Contact Form: SPST
Mfr # RF10PD3G1
Key Features:
- Package Quantity: 1
Mfr # KI0203
Key Features:
- Proximity Sensor Style: Cylindrical Proximity Sensor
- Item: Cylindrical Proximity Sensor
- Proximity Sensing Method: Capacitive
Mfr # DL24-01
Key Features:
- Mounting: 1 in NPT
- Height: 4.9 in
- Width: 3.1
Mfr # M8000
Key Features:
- Voltage: 240VAC
- Max. Pressure: 100 psi
- Switch Function: Selectable
Mfr # M5000
Key Features:
- Voltage: 240VAC
- Max. Pressure: 300 psi
- Item: Liquid Level Switch