Panasonic Humidifier And Dehumidifier Parts
Our endless aisle includes panasonic humidifier and dehumidifier parts and so much more!
Featured Product
Condensation Sensor, Wall Mounting, Voltage 120, Contact Rating (Amps) 15, Switch Action Automatic, Switch Type Toggle, Height (In.) 3 1/2 in, Width (In.) 5 1/2 in, Depth (In.) 2 1/2 in, CSA Listed, UL
View Full Product DetailsCondensation Sensor, Wall Mounting, Voltage 120, Contact Rating (Amps) 15, Switch Action Automatic, Switch Type Toggle, Height (In.) 3 1/2 in, Width (In.) 5 1/2 in, Depth (In.) 2 1/2 in, CSA Listed, UL
View Full Product DetailsShop Panasonic Humidifier And Dehumidifier Parts
Humidifier Wick, Replacement, For Use With 20HN61, Package Quantity 3
View Full Product DetailsHumidifier Wick, Replacement, For Use With 20HN61, Package Quantity 3
View Full Product DetailsDehumidifier Controller, Wall Mounting, Adjustable Range 20 to 80 Percent RH, Differential (RH Percent) 4 to 6, Voltage 115, Contact Rating (Amps) 7.5, Switch Action Closes on Humidity Rise, Opens on Fall, Switch Type SPST, Height (In.) 4 3/4 in, Width (In.) 3 in, Depth (In.) 2 1/8 in, UL, Includes White Plastic Cover and Metal Adapter Plate for Vertical Switch Box Mounting, Wiring Diagram
View Full Product DetailsDehumidifier Controller, Wall Mounting, Adjustable Range 20 to 80 Percent RH, Differential (RH Percent) 4 to 6, Voltage 115, Contact Rating (Amps) 7.5, Switch Action Closes on Humidity Rise, Opens on Fall, Switch Type SPST, Height (In.) 4 3/4 in, Width (In.) 3 in, Depth (In.) 2 1/8 in, UL, Includes White Plastic Cover and Metal Adapter Plate for Vertical Switch Box Mounting, Wiring Diagram
View Full Product DetailsHumidifier Wick, Replacement, For Use With 5KEF3
View Full Product DetailsHumidifier Tank, Fits Brand Liebert
View Full Product DetailsRefrigeration/Freezer Control, Medium Temp., Switch Type SPST, Switch Action Automatic Reset, Close on Rise, Control Range (F) -15 to 40, 3 to 20, 6 to 25, -, -, -, -, -, -, -, Height (In.) 2 3/4 in, Width (In.) 3 1/2 in, Depth (In.) 2 in, Voltage 24, 24
View Full Product DetailsRefrigeration/Freezer Control, Medium Temp., Switch Type SPST, Switch Action Automatic Reset, Close on Rise, Control Range (F) -15 to 40, 3 to 20, 6 to 25, -, -, -, -, -, -, -, Height (In.) 2 3/4 in, Width (In.) 3 1/2 in, Depth (In.) 2 in, Voltage 24, 24
View Full Product DetailsWicking Filter, Replacement, For Use With 32XV44
View Full Product DetailsHumidifier Pad, Replacement, Height (In.) 9 1/2 in, Depth (In.) 1 1/2 in, Width (In.) 10 in, For Use With Aprilaire 110, 220, 550, 550A, 558, Honeywell HE220A/B, HE225A/B, Lasko 5000L, Hamilton 12HF, Chippewa 220, Lennox WB2-12, WB212, Includes -
View Full Product DetailsHumidifier Pad, Replacement, Height (In.) 9 1/2 in, Depth (In.) 1 1/2 in, Width (In.) 10 in, For Use With Aprilaire 110, 220, 550, 550A, 558, Honeywell HE220A/B, HE225A/B, Lasko 5000L, Hamilton 12HF, Chippewa 220, Lennox WB2-12, WB212, Includes -
View Full Product DetailsBESTAIR PRO 20x25x5 Synthetic Furnace Air Cleaner Filter, MERV 11 2 PK
Zoro # G9131263 Mfr # G5-2025-11-2Furnace Air Cleaner Filter, Style - Air Filters Panel, Performance Rating MERV 11, Nominal Filter Size 20x25x5, Filter Efficiency - Air Filters 65 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Furnace Air Cleaner, For Use With (Systems) Amana AMU2025, Goodman GMU2025, York YMU2025, OEM Replacement For (Filters) Amana, Goodman, York M81056, Media Color White, Media Area 37.2 sq ft, Pleats per Linear Foot 12
View Full Product DetailsFurnace Air Cleaner Filter, Style - Air Filters Panel, Performance Rating MERV 11, Nominal Filter Size 20x25x5, Filter Efficiency - Air Filters 65 Percent, Air Filter Capacity High Capacity, Media Material Synthetic, Frame or Header Material Beverage Board, Common Applications Furnace Air Cleaner, For Use With (Systems) Amana AMU2025, Goodman GMU2025, York YMU2025, OEM Replacement For (Filters) Amana, Goodman, York M81056, Media Color White, Media Area 37.2 sq ft, Pleats per Linear Foot 12
View Full Product DetailsCordless Screwdriver Kits, Screwdriver Kit, Autofeed No, Chuck Size 1/4 in, Battery Included / Bare Tool Battery Included, Voltage 3.6V DC, Max. Torque 39 in-lb, No Load RPM 0 to 600, Clutch Style Adjustable, Series Standard, Cordless, Brushless Motor No, Handle Type Pivot, Cordless Tool Battery Type Li-Ion, Battery Capacity (2) 1.5 Ah, Battery Included (2) 22EC35, Battery Pack Replacement 22EC35, Tool Length 10 13/16 in, Tool Weight 1.1 lb, Includes (2) Battery Packs, Carrying Case, Charger
View Full Product DetailsCordless Screwdriver Kits, Screwdriver Kit, Autofeed No, Chuck Size 1/4 in, Battery Included / Bare Tool Battery Included, Voltage 3.6V DC, Max. Torque 39 in-lb, No Load RPM 0 to 600, Clutch Style Adjustable, Series Standard, Cordless, Brushless Motor No, Handle Type Pivot, Cordless Tool Battery Type Li-Ion, Battery Capacity (2) 1.5 Ah, Battery Included (2) 22EC35, Battery Pack Replacement 22EC35, Tool Length 10 13/16 in, Tool Weight 1.1 lb, Includes (2) Battery Packs, Carrying Case, Charger
View Full Product DetailsPANASONIC Ceiling or Wall Bathroom Fan, 50/100 cfm cfm, 4 in Duct Dia., 120V AC
Zoro # G0742338 Mfr # FV-0510VS1Bathroom Fan, CFM @ 0.100-In. SP 50/100 cfm, Sones @ 0.100-In. SP @ 5 Ft. Less than 0.3/0.9, Duct Dia. 4 in, Horizontal/Vertical Discharge, Voltage 120V AC, Lighted No, Night-Light No, 60 Hz, 1 Phase, Heater No, 0.09/0.2 Amps, Watts 4.4/11.1 W, Nominal RPM 708/902 RPM, Grille Length 13 in, Grille Width 13 in, Housing Height 3 23/64 in, Housing Length 10 1/4 in, Housing Width 10 1/4 in, Housing Material Galvanized Steel, Mounting Location Ceiling or Wall, Number of Speeds 3, Profile Low
View Full Product DetailsBathroom Fan, CFM @ 0.100-In. SP 50/100 cfm, Sones @ 0.100-In. SP @ 5 Ft. Less than 0.3/0.9, Duct Dia. 4 in, Horizontal/Vertical Discharge, Voltage 120V AC, Lighted No, Night-Light No, 60 Hz, 1 Phase, Heater No, 0.09/0.2 Amps, Watts 4.4/11.1 W, Nominal RPM 708/902 RPM, Grille Length 13 in, Grille Width 13 in, Housing Height 3 23/64 in, Housing Length 10 1/4 in, Housing Width 10 1/4 in, Housing Material Galvanized Steel, Mounting Location Ceiling or Wall, Number of Speeds 3, Profile Low
View Full Product Details