Pipe Clamps
Count on great prices, fast shipping and friendly service every time you order pipe clamps from Zoro.
Shop Pipe Clamps results
(Showing 1 - 15)
Relevance
Mfr # TCB-1
Key Features:
- Item: Wood Pole Clamp
- Package Quantity: 1
Mfr # 5133738
Key Features:
- Material: Plastic
- Length (In.): 2-13/16
- Width: 0.6 in
Mfr # 104000
Key Features:
- Package Quantity: 1
Mfr # BPC-H34
Key Features:
- Handle Material: Cast Iron
- Throat Depth (In.): 2-1/8"
- Application: Construction, Assembly, General Purpose, Gluing, Maintenance
Mfr # H6038S
Key Features:
- Material: Steel with Polypropylene Cushion
- Pipe Size (In.): 2 in
- Item: Vibration-Dampening Beta Clamp
Mfr # OH-30500597
Key Features:
- Length: 15.99 in
- Base Width: 4.02 in
- Max. Height: 4.02 in
Mfr # T3014S
Key Features:
- Material: Steel
- Item: Vibration-Dampening Beta Clamp
- Type: Twin
Mfr # 454005
Key Features:
- Material: Electro-Galvanized Steel
- Pipe Size (In.): 3/4 in
- Item: Pipe Clamp
Mfr # 454014
Key Features:
- Material: Electro-Galvanized Steel
- Pipe Size (In.): 3 in
- Item: Pipe Clamp
Mfr # POLYPC110PK
Key Features:
- Material: Stainless Steel
- Features: Corrosion Resistant, Lead Free, Underground Use
- For Use With: Polyethylene Pipe
Mfr # 389007
Key Features:
- Material: Non Metallic
- Item: Tube And Pipe Clamp
- Max. Load (Lb.): 58 lb
Mfr # GA-50PS
Key Features:
- Material: Galvanized Steel
- Length (In.): 2 3/8 in
- Width: 3/4"
Mfr # 0500173604
Key Features:
- Material: Steel
- Pipe Size (In.): 4 in
- Item: Riser Clamp
Mfr # S3014S
Key Features:
- Material: Steel
- Item: Vibration-Dampening Beta Clamp
- Type: Single