Shop All Pipe & Tube Clamps
Zsi
Beta Clamp Assembly, Twin, 1/2 In Pipe
Mfr # T3014S
Zoro # G3279333
product price: $6.55
/ea
$6.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Twin
- Min. Hose Outside Dia. (In.) .840 in
- Tube Size 1/2 in
- Depth 1.2 in
Product Information
- Brand Zsi
- MFR # T3014S
- Zoro # G3279333
- Country of Origin Multiple
- Category Pipe & Tube Clamps
Dimensions
Min. Hose Outside Dia. (In.) | .840 in |
Tube Size | 1/2 in |
Depth | 1.2 in |
Pipe Size | 1/2 in |
Length | 2.75 in |
Width | 1.2 in |
Height | 2.14 in |
Overall Height | 2 9/64 in |
Overall Width | 2 3/4 in |
Overall Length | 1 13/64 in |
Bolt Length | 1 3/4 in |
For Pipe Size | 1/2 in |
For Maximum Outside Diameter | 13/16 in |
Mount Hole Center-to-Center Length | 1 13/32 in |
For Minimum Outside Diameter | 13/16 in |
Details
Description
Vibration-Dampening Beta Clamp, Clamp Bore Style Ribbed, Clamp Material Steel, Clamp Type Beta Clamp Assembly, Cushion Material Polypropylene, For Copper Tube Size Not Applicable, For Maximum Outside Diameter 13/16 in, For Minimum Outside Diameter 13/16 in, For Number of Lines 2, For Pipe Size 1/2 in, Load Capacity 2,500 lb, Maximum Operating Temperature 194 Degrees F, Mount Type Weld-On
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Cassidy 24", Twl Bar Stainless (79724-SS)
- ZORO SELECT Tubing, Poly, 8mm OD, 175 PSI, Red (PU08MAR)
- ZORO SELECT Flange, Steel, Threaded, 2 in Pipe Size (BULK-PF-413)
- GF PIPING SYSTEMS 1-1/2" Socket PVC Ball Valve Inline True Union (161375021)
- ZSI CushionedClampStrut Mounted, Pipe Sz 6In (106NS114)
- ZSI CushionedClampStrutMounted, PipeSz 3/8 In (011N014)
- ZSI Beta Clamp Assembly, Single, 1 In Tube (S3016S-SS)
- ZSI C-Rail, 39 In L, Steel (SCR1)
- ZSI Cushion Clamp Strut Mount, Pipe S 3 In (056N062)
- ZSI Beta Clamp Assembly, Single, 3/4 In Tube (S3012S)
- ZORO SELECT 3-Piece Segment Clamp, 600 psi at 70F (13MHHS1.5)
- Zsi Plumbing Accessories