Pneumatic Auto Drain
We make finding a pneumatic auto drain fast and simple every time!
Shop Pneumatic Auto Drain results
(Showing 1 - 15)
Relevance
Key Features:
- Item: Automatic Float Drain
- Application: Converts Manual Drain on Filter to Automatic Drain
- Fits: Series F18, F28, F30, B18, B28, M18, M28, M30
Key Features:
- Item: Filter Drain Kit
- Type: Automatic
- For Use On: Speedaire Standard and Heavy Duty
Key Features:
- Item: Drain
- Overall Width: 3 in
- Overall Height: 4 in
Key Features:
- Item: Timed Electric Auto Drain Valve
- Pipe Size: 3/8 in NPT
- Drain Size: 3/8 in
Key Features:
- Item: Float Drain
- For Use With: Compressed Air Filters
- Fits Brand: Hankison
Key Features:
- Item: Timed Electric Auto Drain Valve
- Pipe Size: 1/2 in NPT
- Drain Size: 1/2 in
Key Features:
- Item: Float Drain
- For Use With: Speedaire Condensate Separators and Compressed Air Filters Except Activated Carbon Filters
- Overall Height: 3 in
Key Features:
- Package Quantity: 1
Key Features:
- Item: Portable Oil and Kerosene Heater Flue Stack
- Height: 18 in
- Diameter x Thickness: 6 in x 0.03 in
Key Features:
- Function: Clamps and Tie Rod Kits Connect Multiple Filter Housings, Incident Motor Used to Indicate Premature High Differential Pressure, Mounting Brackets Provide Support to Filters Installed in Flexible Piping Systems or OEM Equipments
- Width (In.): 0.95 in
- For Use With Model Number: 010-055
Key Features:
- Item: Timed Electric Auto Drain Valve
- Pipe Size: 1/2 in NPT
- Drain Size: 1/4 in
Key Features:
- Item: Timed Electric Auto Drain Valve
- Pipe Size: 1/4 in NPT
- Drain Size: 1/4 in
Key Features:
- Body Height: 3 in
- Shackle Type: Open
- Green Certification or Other Recognition: UL Environment Claims Validated
Key Features:
- Item: Automatic Internal Filter Float Drain
- Overall Height: 1.5
- Material: Plastic
Key Features:
- Item: Replacement Auto Drain
- For Use With: 4HEP3 to 4HEP9, 4HER1 to 4HER9, 4HET1 to 4HET9, 4HEU1 to 4HEU7
- Type: Sterile Air Filters