Proto Snap Ring
Our endless aisle includes a proto snap ring and so much more!
Shop Proto Snap Ring results
(Showing 1 - 15)
Relevance
Key Features:
- Number of Pieces: 12
- Material: Alloy Steel
- Overall Length: 5 3/4 in, 5 7/8 in, 7 1/8 in, 7 3/8 in, 7 1/2 in, 8 5/8 in, 9 in, 9 1/4 in
Key Features:
- Features: Precision Ground Tips
- Material: Carbon Steel
- Overall Length: 5 3/4 in
Key Features:
- Features: Spring-Loaded Ratchet Mechanism
- Material: Alloy Steel
- Overall Length: 16 1/2 in
Key Features:
- Features: Precision Ground Tips
- Material: Carbon Steel
- Overall Length: 7 1/8 in
Key Features:
- Features: Spring-Loaded Ratchet Mechanism
- Material: Alloy Steel
- Overall Length: 16 1/2 in
Key Features:
- Number of Pieces: 18
- Material: Alloy Steel
- Overall Length: 9 1/2 in
Key Features:
- Features: Operates Both Internal and External Rings
- Material: Chromium Molybdenum Steel
- Includes: (1) 5-1/2" Bent Pliers with .038" (1.0mm) Tip; (1) 6" Straight Pliers with .038" (1.0mm) Tip; (1) 5-1/2" Bent Pliers with .047" (1.2mm) Tip; (1) 6" Straight Pliers with .047" (1.2mm) Tip; (1) 7-1/2" Bent Pliers with .070" (1.8mm) Tip; (1) 8" Straight Pliers with .070" (1.8mm) Tip; (1) 8-1/2" Bent Pliers with .090" (2.3mm) Tip; (1) 9" Straight Pliers with .090" (2.3mm) Tip; (1) 5" Hook Tool; (1) 5" Pick Tool
Key Features:
- Item: Retaining Ring Plier Tips
- For Use With: Retaining Ring Pliers
- Type: 0.120 in x 45 Degrees
Key Features:
- Item: Retaining Ring Plier Tips
- For Use With: Retaining Ring Pliers
- Type: 0.120 in x 0 Degrees
Key Features:
- Item: Snap Ring Pliers
- For Use With: Snap Rings
- Features: Includes Four Interchangeable Tips for Ease in Moving From One Project to the Next, Protouch(TM) Grips Provide Extra Comfort for Less Hand Fatigue
Key Features:
- Features: Retaining Ring Plier Converts From Internal to External Rings With a Simple Switch of the Red Tab
- Material: Alloy Steel
- Overall Length: 8 in
Key Features:
- Number of Pieces: 8
- Material: Chrome Vanadium Steel
- Overall Length: 5 1/8 in, 5 1/2 in, 6 1/2 in, 7 1/4 in
Key Features:
- Number of Pieces: 12
- Material: Alloy Steel
- Overall Length: 6 in, 9 in
Key Features:
- Number of Pieces: 3
- Material: Alloy Steel
- Overall Length: 6 1/4 in, 8 in, 10 in
Key Features:
- Number of Pieces: 4
- Material: Chrome Vanadium Steel
- Overall Length: 6 3/4 in, 7 1/4 in