Pvc Expansion Joint
If you need a pvc expansion joint we have them at everyday low prices.
Shop Pvc Expansion Joint results
(Showing 1 - 15)
Relevance
Mfr # AMS206
Key Features:
- Type: Single Sphere
- Pipe Size: 6 in
- Material: Neoprene
Mfr # AMSE204
Key Features:
- Type: Single Sphere
- Pipe Size: 4 in
- Material: EPDM
Mfr # AMSE203
Key Features:
- Type: Single Sphere
- Pipe Size: 3 in
- Material: EPDM
Mfr # AMSE202
Key Features:
- Type: Single Sphere
- Pipe Size: 2 in
- Material: EPDM
Mfr # AMS208
Key Features:
- Type: Single Sphere
- Pipe Size: 8 in
- Material: Neoprene
Mfr # AMSE208
Key Features:
- Type: Single Sphere
- Pipe Size: 8 in
- Material: EPDM
Mfr # AMT206
Key Features:
- Type: Double Sphere
- Pipe Size: 6 in
- Material: Neoprene
Mfr # AMTE204
Key Features:
- Type: Double Sphere
- Pipe Size: 4 in
- Material: EPDM
Mfr # EXP04050
Key Features:
- Overall Length: 50 ft
- Standards: Energy Star Certified
- Package Quantity: 1
Mfr # AMSE206
Key Features:
- Type: Single Sphere
- Pipe Size: 6 in
- Material: EPDM
Mfr # AMS202
Key Features:
- Type: Single Sphere
- Pipe Size: 2 in
- Material: Neoprene
Mfr # AMS204
Key Features:
- Type: Single Sphere
- Pipe Size: 4 in
- Material: Neoprene
Mfr # EJSSPFL0400
Key Features:
- Max. Working Pressure @ 70 F: 150
- Fitting Type: Carbon Steel Flange
- Temp. Range: 850 Degrees F
Mfr # AMTE206
Key Features:
- Type: Double Sphere
- Pipe Size: 6 in
- Material: EPDM
Mfr # EJSSPFL0600
Key Features:
- Max. Working Pressure @ 70 F: 150
- Fitting Type: Carbon Steel Flange
- Temp. Range: 850 Degrees F