Raidiator
Count on great prices, fast shipping and friendly service every time you order a raidiator from Zoro.
Shop Raidiator results
(Showing 1 - 15)
Relevance
Mfr # C-70100BG
Key Features:
- Max. Compressor: 25
- Max. Pressure (PSI): 250 psi
- Depth (In.): 1.77 in
Mfr # C-14
Key Features:
- HP Heat Removed: 14 hp
- Max. Flow Rate: 30 gpm
- Min. Flow Rate: 2 gpm
Mfr # C-1835BG
Key Features:
- Max. Compressor: 10
- Max. Pressure (PSI): 250 psi
- NPT Inlet/Outlet Air (In.): 1 in
Mfr # CC100-1
Key Features:
- Max. Compressor: 20
- Max. Pressure (PSI): 250 psi
- Fan HP: 1/3
Mfr # CC100-3
Key Features:
- Max. Pressure (PSI): 250 psi
- Voltage: 208-230/460V AC
- Includes: Mounting Bracket
Mfr # C-3560BG
Key Features:
- Max. Compressor: 15
- Max. Pressure (PSI): 250 psi
- Depth (In.): 1.77 in
Mfr # D16-12
Key Features:
- HP Heat Removed: 16 hp
- Motor Type - Oil Coolers: DC
- Max. Flow: 50 gpm
Mfr # C-48
Key Features:
- HP Heat Removed: 48 hp
- Max. Flow Rate: 80 gpm
- Min. Flow Rate: 8 gpm
Mfr # CC450-1
Key Features:
- Max. Compressor: 75
- Max. Pressure (PSI): 250 psi
- Fan HP: 1/2
Mfr # 0501-BLD1336D
Key Features:
- Item: After Cooler
- Package Quantity: 1
Mfr # P14477B
Key Features:
- Item: Aftercooler
- Fits Brand: Champion, Gardner Denver
- For Use With Mfr. Model Number: RP15, RV15A
Mfr # CC200-1
Key Features:
- Max. Compressor: 40
- Max. Pressure (PSI): 250 psi
- Fan HP: 1/2
Mfr # C-8
Key Features:
- HP Heat Removed: 8 hp
- Max. Flow Rate: 30 gpm
- Min. Flow Rate: 2 gpm
Mfr # CC600-1
Key Features:
- Max. Compressor: 125
- Max. Pressure (PSI): 250 psi
- Fan HP: 1
Mfr # D10-12
Key Features:
- HP Heat Removed: 10 hp
- Motor Type - Oil Coolers: DC
- Max. Flow: 30 gpm