Reducing Companion Flange, Threaded, Pipe Fitting Material Cast Iron, Fitting Schedule/Class Class 125, Pipe Size - Pipe Fitting 8 in, Fitting Connection Type Flanged x FNPT, Standards UL: FM Approved: ASME B16.4, Max. Pressure 175 psi@-20 Degrees to 150 Degrees F, Saturated Steam Pressure 125 psi, Outside Dia. 16 in, Number of Holes 8, Temp. Range -20 Degrees to 150 Degrees F
Reducing Companion Flange, Threaded, Pipe Fitting Material Cast Iron, Fitting Schedule/Class Class 125, Pipe Size - Pipe Fitting 8 in, Fitting Connection Type Flanged x FNPT, Standards UL: FM Approved: ASME B16.4, Max. Pressure 175 psi@-20 Degrees to 150 Degrees F, Saturated Steam Pressure 125 psi, Outside Dia. 16 in, Number of Holes 8, Temp. Range -20 Degrees to 150 Degrees F
Reducing Companion Flange, Threaded, Pipe Fitting Material Cast Iron, Fitting Schedule/Class Class 125, Pipe Size - Pipe Fitting 4 in, Fitting Connection Type Flanged x FNPT, Standards UL: FM Approved: ASME B16.4, Max. Pressure 175 psi@-20 Degrees to 150 Degrees F, Saturated Steam Pressure 125 psi, Outside Dia. 11 in, Number of Holes 8, Temp. Range -20 Degrees to 150 Degrees F
Reducing Companion Flange, Threaded, Pipe Fitting Material Cast Iron, Fitting Schedule/Class Class 125, Pipe Size - Pipe Fitting 4 in, Fitting Connection Type Flanged x FNPT, Standards UL: FM Approved: ASME B16.4, Max. Pressure 175 psi@-20 Degrees to 150 Degrees F, Saturated Steam Pressure 125 psi, Outside Dia. 11 in, Number of Holes 8, Temp. Range -20 Degrees to 150 Degrees F
Reducing Companion Flange, Threaded, Pipe Fitting Material Cast Iron, Fitting Schedule/Class Class 125, Pipe Size - Pipe Fitting 6 in, Fitting Connection Type Flanged x FNPT, Standards UL: FM Approved: ASME B16.4, Max. Pressure 175 psi@-20 Degrees to 150 Degrees F, Saturated Steam Pressure 125 psi, Outside Dia. 19 in, Number of Holes 8, Temp. Range -20 Degrees to 150 Degrees F
Reducing Companion Flange, Threaded, Pipe Fitting Material Cast Iron, Fitting Schedule/Class Class 125, Pipe Size - Pipe Fitting 6 in, Fitting Connection Type Flanged x FNPT, Standards UL: FM Approved: ASME B16.4, Max. Pressure 175 psi@-20 Degrees to 150 Degrees F, Saturated Steam Pressure 125 psi, Outside Dia. 19 in, Number of Holes 8, Temp. Range -20 Degrees to 150 Degrees F
Reducing Companion Flange, Threaded, Pipe Fitting Material Cast Iron, Fitting Schedule/Class Class 125, Pipe Size - Pipe Fitting 2 in, Fitting Connection Type Flanged x FNPT, Standards UL: FM Approved: ASME B16.4, Max. Pressure 175 psi@-20 Degrees to 150 Degrees F, Saturated Steam Pressure 125 psi, Outside Dia. 9 in, Number of Holes 8, Temp. Range -20 Degrees to 150 Degrees F
Reducing Companion Flange, Threaded, Pipe Fitting Material Cast Iron, Fitting Schedule/Class Class 125, Pipe Size - Pipe Fitting 2 in, Fitting Connection Type Flanged x FNPT, Standards UL: FM Approved: ASME B16.4, Max. Pressure 175 psi@-20 Degrees to 150 Degrees F, Saturated Steam Pressure 125 psi, Outside Dia. 9 in, Number of Holes 8, Temp. Range -20 Degrees to 150 Degrees F
Reducing Companion Flange, Threaded, Pipe Fitting Material Cast Iron, Fitting Schedule/Class Class 125, Pipe Size - Pipe Fitting 1-1/2 in, Fitting Connection Type Flanged x FNPT, Standards UL: FM Approved: ASME B16.4, Max. Pressure 175 psi@-20 Degrees to 150 Degrees F, Saturated Steam Pressure 125 psi, Outside Dia. 5 in, Number of Holes 8, Temp. Range -20 Degrees to 150 Degrees F
Reducing Companion Flange, Threaded, Pipe Fitting Material Cast Iron, Fitting Schedule/Class Class 125, Pipe Size - Pipe Fitting 1-1/2 in, Fitting Connection Type Flanged x FNPT, Standards UL: FM Approved: ASME B16.4, Max. Pressure 175 psi@-20 Degrees to 150 Degrees F, Saturated Steam Pressure 125 psi, Outside Dia. 5 in, Number of Holes 8, Temp. Range -20 Degrees to 150 Degrees F
Reducing Companion Flange, Threaded, Pipe Fitting Material Cast Iron, Fitting Schedule/Class Class 125, Pipe Size - Pipe Fitting 3 in, Fitting Connection Type Flanged x FNPT, Standards UL: FM Approved: ASME B16.4, Max. Pressure 175 psi@-20 Degrees to 150 Degrees F, Saturated Steam Pressure 125 psi, Outside Dia. 10 in, Number of Holes 4, Temp. Range -20 Degrees to 150 Degrees F
Reducing Companion Flange, Threaded, Pipe Fitting Material Cast Iron, Fitting Schedule/Class Class 125, Pipe Size - Pipe Fitting 3 in, Fitting Connection Type Flanged x FNPT, Standards UL: FM Approved: ASME B16.4, Max. Pressure 175 psi@-20 Degrees to 150 Degrees F, Saturated Steam Pressure 125 psi, Outside Dia. 10 in, Number of Holes 4, Temp. Range -20 Degrees to 150 Degrees F
Reducing Companion Flange, Threaded, Pipe Fitting Material Cast Iron, Fitting Schedule/Class Class 125, Pipe Size - Pipe Fitting 2 in, Fitting Connection Type Flanged x FNPT, Standards UL: FM Approved: ASME B16.4, Max. Pressure 175 psi@-20 Degrees to 150 Degrees F, Saturated Steam Pressure 125 psi, Outside Dia. 7 in, Number of Holes 4, Temp. Range -20 Degrees to 150 Degrees F
Reducing Companion Flange, Threaded, Pipe Fitting Material Cast Iron, Fitting Schedule/Class Class 125, Pipe Size - Pipe Fitting 2 in, Fitting Connection Type Flanged x FNPT, Standards UL: FM Approved: ASME B16.4, Max. Pressure 175 psi@-20 Degrees to 150 Degrees F, Saturated Steam Pressure 125 psi, Outside Dia. 7 in, Number of Holes 4, Temp. Range -20 Degrees to 150 Degrees F
Anvil, Overall Length 25 in, Overall Width 5 1/4 in, Overall Height 10 1/2 in, Face Length 12 in, Face Width 5 1/4 in, Horn Length 8 1/2 in, Base Dimensions 10-3/4 in x 13-1/2 in, Material Drop-Forged High Grade Steel, Features Pritchel Hole, Upsetting Block, Weighs 165 lbs.
Anvil, Overall Length 25 in, Overall Width 5 1/4 in, Overall Height 10 1/2 in, Face Length 12 in, Face Width 5 1/4 in, Horn Length 8 1/2 in, Base Dimensions 10-3/4 in x 13-1/2 in, Material Drop-Forged High Grade Steel, Features Pritchel Hole, Upsetting Block, Weighs 165 lbs.
Reducing Companion Flange, Threaded, Pipe Fitting Material Cast Iron, Fitting Schedule/Class Class 125, Pipe Size - Pipe Fitting 3 in, Fitting Connection Type Flanged x FNPT, Standards UL: FM Approved: ASME B16.4, Max. Pressure 175 psi@-20 Degrees to 150 Degrees F, Saturated Steam Pressure 125 psi, Outside Dia. 9 in, Number of Holes 4, Temp. Range -20 Degrees to 150 Degrees F
Reducing Companion Flange, Threaded, Pipe Fitting Material Cast Iron, Fitting Schedule/Class Class 125, Pipe Size - Pipe Fitting 3 in, Fitting Connection Type Flanged x FNPT, Standards UL: FM Approved: ASME B16.4, Max. Pressure 175 psi@-20 Degrees to 150 Degrees F, Saturated Steam Pressure 125 psi, Outside Dia. 9 in, Number of Holes 4, Temp. Range -20 Degrees to 150 Degrees F
Class 150 Companion Flange, Tube Fitting Material Low Lead Cast Bronze, Fitting Connection Type C, Tube Size 2 in, Outside Dia. 6 in, Max. Pressure 291 psi, Temp. Range -20 Degrees to 200 Degrees F, Standards ASTM B584 Alloy C87600; Third-Party Certified To NSF/ANSI 61 Annex G; ASME B16.24 Design Standards
Class 150 Companion Flange, Tube Fitting Material Low Lead Cast Bronze, Fitting Connection Type C, Tube Size 2 in, Outside Dia. 6 in, Max. Pressure 291 psi, Temp. Range -20 Degrees to 200 Degrees F, Standards ASTM B584 Alloy C87600; Third-Party Certified To NSF/ANSI 61 Annex G; ASME B16.24 Design Standards
Class 150 Threaded Companion Flange, Tube Fitting Material Low Lead Cast Bronze, Fitting Connection Type C, Tube Size 2 in, Outside Dia. 2-1/8 in, Max. Pressure 291 psi, Temp. Range -20 Degrees to 200 Degrees F, Standards ASTM B584 Alloy C87600; Third-Party Certified To NSF/ANSI 61 Annex G; ASME B16.24 Design Standards
Class 150 Threaded Companion Flange, Tube Fitting Material Low Lead Cast Bronze, Fitting Connection Type C, Tube Size 2 in, Outside Dia. 2-1/8 in, Max. Pressure 291 psi, Temp. Range -20 Degrees to 200 Degrees F, Standards ASTM B584 Alloy C87600; Third-Party Certified To NSF/ANSI 61 Annex G; ASME B16.24 Design Standards
Reducing Companion Flange, Threaded, Pipe Fitting Material Cast Iron, Fitting Schedule/Class Class 125, Pipe Size - Pipe Fitting 2 in, Fitting Connection Type Flanged x FNPT, Standards UL: FM Approved: ASME B16.4, Max. Pressure 175 psi@-20 Degrees to 150 Degrees F, Saturated Steam Pressure 125 psi, Outside Dia. 7 1/2 in, Number of Holes 4, Temp. Range -20 Degrees to 150 Degrees F
Reducing Companion Flange, Threaded, Pipe Fitting Material Cast Iron, Fitting Schedule/Class Class 125, Pipe Size - Pipe Fitting 2 in, Fitting Connection Type Flanged x FNPT, Standards UL: FM Approved: ASME B16.4, Max. Pressure 175 psi@-20 Degrees to 150 Degrees F, Saturated Steam Pressure 125 psi, Outside Dia. 7 1/2 in, Number of Holes 4, Temp. Range -20 Degrees to 150 Degrees F