Reed Instruments
If you need reed instruments we have them at everyday low prices.
Shop Reed Instruments results
(Showing 1 - 15)
Relevance
Mfr # R7700
Key Features:
- Item: Gloss Meter
- Standards: ASTM C584, ASTM D1455, ASTM D2457, ASTM D523
- Spectral Range: 400 to 700nm
Mfr # TM-8811
Key Features:
- Item: Ultrasonic Thickness Gauge
- Application: Automatic Material Calibration, Displays Sound Velocity At The Touch of A Button, Large and Easy to Read Display, Low Battery Indicator, User Selectable Unit of Measure
- Base Material: Steel
Mfr # R8140
Key Features:
- Item: LED Light Meter
- Lighting Types: White/Red/Yellow/Green/Blue/Purple LED, Standard Lighting
- Measuring Range: 0 to 19,900 Lux, 0 to 199,999 FC
Mfr # R8080-KIT
Key Features:
- Item: Sound Level Meter
- Type: Digital; Datalogging; Type 2; Alarm; Backlit Display
- dB Range: 30 to 130dB; Low: 30 to 90dB; Med: 50 to 110dB; High: 70 to 130dB; Full: 30 to 130dB
Mfr # R8005
Key Features:
- Item: Distance Meter
- Indoor/Outdoor: Indoor, Outdoor
- Maximum Measuring Distance: 164 ft
Mfr # R5090
Key Features:
- Item: Power Meter
- Sampling Rate: 1 sec
- Phase: 1
Mfr # R2450SD
Key Features:
- Number of Inputs: 4
- Probe Connector: Mini-Type
- Temp. Range (F): -327.9 Degrees to 1562 Degrees
Mfr # R8888
Key Features:
- Item: Hard Carrying Case
- Material: Synthetic
- Overall Height: 13 in
Mfr # R9200
Key Features:
- Item: Microwave Leakage Detector
- Ranges: 0 to 9.99 mW/sq cm
- Accuracy: +/-1 W/cm2
Mfr # R8080
Key Features:
- Type: 2
- Item: Sound Level Meter
- dB Range: 30 to 130 dB
Mfr # C-370
Key Features:
- Item: Digital RTD Thermometer
- Display: LCD
- Temp. Range (F): -148 Degrees to 572 Degrees F
Mfr # R1500
Key Features:
- Item: Tripod
- Type: Adjustable
- Head Style: Flat
Mfr # 8706
Key Features:
- Item: Psychrometer,Digital,Wet Bulb,Dewpoint
- Package Quantity: 1
Mfr # TM-8811-NIST
Key Features:
- Data Storage: No
- Base Material: Steel
- Standards: CE
Mfr # R7900
Key Features:
- Item: Ultrasonic Thickness Gauge
- Application: Determine The Thickness In a Wide Range of Materials Including, Metals, Plastics, Ceramics, Composites, Glass and Other Ultrasonic Wave Well-Conductive Materials
- Base Material: Steel