Ridgid Pipe & Tubing Cutters
We have the ridgid pipe & tubing cutters you need to get the job done right.
Shop Ridgid Pipe & Tubing Cutters results
(Showing 1 - 15)
Relevance
Mfr # 101
Key Features:
- Cutting Capacity: 1/4 in to 1-1/8 in
- Cuts: Aluminum, Brass, Copper, Plastic
- Body Material: Zinc
Mfr # 238-P
Key Features:
- Cutting Capacity: Pipe Up to 8 in dia.
- Cuts: Clay, Concrete, No-Hub Soil Pipe
- Body Material: Steel
Mfr # RC-2375
Key Features:
- Cutting Capacity: 1/2 in to 2-3/8 in
- Cuts: CPVC, PEX, Polybutlyene, Polyethylene, PVC, Rubber Hose
- Body Material: Aluminum
Mfr # 35S
Key Features:
- Promotion Restriction: Not eligible for promotion
- Cutting Capacity: 1/4 in to 1-3/8 in
- Cuts: Stainless Steel
Mfr # 52015
Key Features:
- Cutting Capacity: Up to 2-1/2 in, Schedule 40 in, Up to 3 in
- Cuts: PB, PE, PEX, PP, PVC, PVDF
- Body Material: Aluminum Alloy
Mfr # 37116
Key Features:
- Cutting Capacity: 1/8 in to 2-1/2 in
- Cuts: PVC
- Body Material: Aluminum
Mfr # 4992
Key Features:
- Cutting Capacity: 1/4 in to 2-3/8 in
- Cuts: Plastic
- Body Material: Aluminum
Mfr # GR186-12
Key Features:
- Cutting Capacity: Up to 4-1/2 in
- Cuts: Aluminum, Copper, PVC, Stainless Steel
- Body Material: Alloy Steel
Mfr # 19100
Key Features:
- For Use With: Schedule 40 Pipe
- For Nominal Pipe Size: 1 in
- Fitting Saver Type: IPS
Mfr # TC35
Key Features:
- Item: Tubing Cutter
- Includes: (2) Sided Blade
- For Use With: 52HG23, 52HJ26, A/C, Fuel, Transmission Lines, Tube and Hoses
Mfr # 41436GRA
Key Features:
- Cutting Capacity: 2"
- Cuts: PVC
- Features: Ratchet Cutting Action
Mfr # 4412
Key Features:
- Item: Hose and Pvc Pipe Cutter,1-3/4" Max
- Package Quantity: 1
Mfr # 12-R
Key Features:
- Item: Manual Ratchet Pipe Threader
- Application: Pipe Threading
- Functions With: Pipes
Mfr # 300 Complete
Key Features:
- Item: Portable Pipe Threading Machine
- Voltage: 120 V
- Includes: 1 gal Premium Thread Cutting Oil, Oiler, Clip-On Tool Tray, Stand, Reamer, Full Floating Self Centering Cutter, Transporter, Carriage with Lever, Quick-Open Right Hand NPT Die Head
Mfr # 43358
Key Features:
- Item: Cordless Pressing Tool Kit
- For Pipe Size (In.): 1/2 to 2
- Voltage: 18 V DC