Sealed Bearing
If you need a sealed bearing we have them at everyday low prices.
Shop Sealed Bearing results
(Showing 1 - 15)
Relevance
Mfr # 922
Key Features:
- Item: Tabletop Tape Dispenser
- Max. Tape Width: 2 in
- Construction: Metal
Mfr # RST7-S
Key Features:
- Manufacturers Warranty Length: 1 yr
- Stopper Size: 7
- Top Dia.: 37 mm
Mfr # 150213
Key Features:
- Outside Dia.: 1.2598 in. (32 MM)
- Width: .3937 in. (10 MM)
- Weight: 0.13 lbs.
Mfr # 933
Key Features:
- Item: Tabletop Tape Dispenser
- Max. Tape Width: 3 in
- Construction: Metal
Mfr # 150779
Key Features:
- Outside Dia.: 7/8 in.
- Width: .2812 in. (9/32")
- Weight: 0.04 lbs.
Mfr # R16 2RS PRX
Key Features:
- Material: 52100 Steel
- Bore Dia.: 1"
- Outside Dia.: 2"
Mfr # R16LLB/2AS
Key Features:
- Item: Radial Ball Bearing
- Single Row/Double Row: Single Row
- Bearing Type: Sealed
Mfr # 1614 2RS PRX
Key Features:
- Item: Radial Ball Bearing
- Bearing Type: Double Sealed
- Single Row/Double Row: Single Row
Mfr # 6004-2RS
Key Features:
- Outside Dia.: 1.6535 in. (42 MM)
- Width: .4724 in. (12 MM)
- Weight: 0.16 lbs.
Mfr # 100CC4
Key Features:
- Package Quantity: 1
Mfr # 203RRAR10
Key Features:
- Item: Radial Ball Bearing
- Bearing Type: Agricultural
- Single Row/Double Row: Single Row
Mfr # 6207 2RS JEM
Key Features:
- Item: Radial Ball Bearing
- Single Row/Double Row: Single Row
- Bearing Type: Sealed
Mfr # 18055
Key Features:
- Overall Height: 1 1/2 in
- Overall Width: 1 1/2 in
- Material: Steel
Mfr # 3JXW7
Key Features:
- Item: Handheld Tape Dispenser
- Max. Tape Width: 2 in
- Construction: Metal, Plastic
Mfr # C38BK
Key Features:
- Item: Desktop Tape Dispenser
- Includes: Weighted Base
- Max. Tape Width: 3/4 in