Shower Set
We make finding a shower set fast and simple every time!
Shop Shower Set results
(Showing 1 - 15)
Relevance
Mfr # P-1212
Key Features:
- Includes: Single Function 1-3/4" Showerhead, Arm and Flange, 8" Cast Brass Valve
- Item: Two Handle Shower Set
- Features: Built-in Transfer Valve, Metal Round Handles
Mfr # T-2312
Key Features:
- Includes: Single Handle Shower Trim Set with Single Function 2-11/16? Standard Showerhead-1.5 GPM, Arm and Flange and Ceramic Disc Cartridge with Temperature Limit Cap
- Item: Shower Trim Set
- Features: Single Function Showerhead
Mfr # T-4LG300
Key Features:
- Item: 1-Handle Shower Trim Set
- Features: Metal Lever Handle, Ceramic Disc Cartridge with Temperature Limit Cap
- Flow Rate: 1.75 gpm
Mfr # 926
Key Features:
- Includes: Built in Transfer Valve, Brass Plug
- Item: Two Handle Shower Set
- Features: Canopy Handles, Shower Head, Arm and Flange, Replaceable Seats
Mfr # 15143
Key Features:
- Includes: 59" Stainless Steel Hose
- Item: Shower Set
- Features: Five Spray Settings
Mfr # 80
Key Features:
- Promotion Restriction: Not eligible for promotion
- Type: Free Standing
- Material of Construction: Thermoplastic
Mfr # 101694-000
Key Features:
- Package Quantity: 1
Mfr # S-2005-HB-E175
Key Features:
- Item: Shower Head
- Material: Plastic
- Flow Rate: 1.75 gpm
Mfr # 456B-W
Key Features:
- Item: Apex Shower
- Finish: Chrome
- Showerhead Material: Plastic
Mfr # G1643
Key Features:
- Item: Plumbed Shower
- Pipe Material: Galvanized Steel
- Flow Rate: 30 gpm
Mfr # 76-0015
Key Features:
- Includes: Showerhead
- Item: Shower Head
- Features: 1 1/2" IPS, Slip Union Connectorson both Inlet and Discharge Ports
Mfr # 15001
Key Features:
- Item: Shower Head
- Features: 1-3/4" Adjustable White Face
- Material: ABS