Smc Vacuum Regulators
If you need smc vacuum regulators we have them at everyday low prices.
Shop Smc Vacuum Regulators results
(Showing 1 - 7)
Relevance
Mfr # IRV20-N11BG
Key Features:
- Port Type: Tube
- Port Size: 3/8 in
- Pressure Range: -100 to -1.3 Kpa
Mfr # IRV10-N07BG
Key Features:
- Port Type: Push to Connect
- Port Size: 1/4 in
- Pressure Range: -100 to -1.3 Kpa
Mfr # PR4021-200
Key Features:
- Item: Precision Compressed Air Regulator
- Series: Precision
- Max. Flow (Regulators): 14 cfm
Mfr # 4FLP6
Key Features:
- Pressure and Vacuum Gauge Type: Vacuum Gauge
- Gauge Application: General-Purpose Case
- Liquid Filled: No
Mfr # KQG2T07-N02S
Key Features:
- Max. Pressure: 435 psi
- Application: Air, Non-Potable Water, Steam
- Fitting Connection Type: Tube x MNPT
Mfr # VBA10A-N02GN-Z
Key Features:
- Item: Booster Regulator
- Operation Type: Handle Operated
- Port Size: 1/4 in
Mfr # KQ2H07-34AS
Key Features:
- Fitting Style: Straight
- Material: Brass
- Max. Pressure: 145 psi