Sump Pump Floats
Our endless aisle includes sump pump floats and so much more!
Shop Sump Pump Floats results
(Showing 1 - 15)
Relevance
Key Features:
- Package Quantity: 1
Key Features:
- Voltage: 125/250VAC
- Body Material: Plastic
- Float Switch Float Material: Plastic/Steel
Key Features:
- Material of Construction: Rugged Polypropylene with PVC Jacketed Cable
- Description/Special Features: Both Empty or Fill Applications, Rated up to 13 Amps or 1/2 HP, 12-24VDC and 120-240VAC, Mercury Free Float w/ Honeywell Microswitch
- Connection Type: Wire Leads
Key Features:
- Voltage: 120V
- Cord Length: 6 Ft
- Power Type: AC
Key Features:
- Material of Construction: Rugged Polypropylene with PVC Jacketed Cable
- Description/Special Features: Both Empty or Fill Applications, Rated up to 13 Amps or 1/2 HP, 12-24VDC and 120-240VAC, Mercury Free Float w/ Honeywell Microswitch
- Connection Type: Wire Leads
Key Features:
- Switch Type: SPDT
- Voltage: 120 to 230VAC
- Max. Pressure: 20 psi
Key Features:
- Power Type: AC
- Connection: Piggyback
- Application: Light to Medium Amounts of Suspended Solids Such as Grey Water
Key Features:
- Package Quantity: 1
Key Features:
- Switch Type: Mechanical
- Voltage: 230VAC
- Max. Pressure: 20 psi
Key Features:
- Voltage: 120v
- Float Switch Cord Length: 20 ft.
- Item: Double Float Master Pump Switch
Key Features:
- Material of Construction: Rugged Polypropylene with PVC Jacketed Cable
- Description/Special Features: Both Empty or Fill Applications, Rated up to 13 Amps or 1/2 HP, 12-24VDC and 120-240VAC, Mercury Free Float w/ Honeywell Microswitch
- Connection: None -Wire Leads
Key Features:
- Voltage: 115/230VAC
- Electrical Connection (Pumps): Wire Leads
- Connection: Leads
Key Features:
- Item: Cable Weight for Float Switches
- Package Quantity: 1
Key Features:
- Item: Pump Accessory Kit
- Float Length: 3 1/16 in
- Mounting Bracket Material: Stainless Steel
Key Features:
- Voltage: 115VAC
- HP @ 1 Phase - 115V: 1/2
- Electrical Connection (Pumps): Piggyback
Explore More
- flotec utility pumps
- rule submersible sump pumps
- dayton utility pumps
- red lion submersible sump pumps
- zoeller sump pump systems & basins
- saniflo sump pump systems & basins
- tuf-tite sump pump systems & basins
- basement watchdog submersible sump pumps
- simer utility pumps
- dayton pedestal sump pumps
- eco-flo submersible sump pumps
- dayton sump pump systems & basins