Test Ball Plug
Count on great prices, fast shipping and friendly service every time you order a test ball plug from Zoro.
Shop Test Ball Plug results
(Showing 1 - 15)
Relevance
Mfr # 277169
Key Features:
- Material: Elastic Urethane
- Max. Diameter: 31-1/4"
- Nominal Size: 30"
Mfr # 310088
Key Features:
- Item: Test Ball Plug
- Features: Safety Through Design, Flexible
- Series: I-Series
Mfr # 270040
Key Features:
- Material: Rubber
- Max. Diameter: 4.25 in
- Nominal Size: 4 in
Mfr # 270032
Key Features:
- Material: Rubber
- Max. Diameter: 3.25 in
- Nominal Size: 3 in
Mfr # 270067
Key Features:
- Material: Rubber
- Max. Diameter: 6.25 in
- Nominal Size: 6 in
Mfr # 270024
Key Features:
- Material: Rubber
- Max. Diameter: 2.25 in
- Nominal Size: 2 in
Mfr # 270016
Key Features:
- Material: Rubber
- Max. Diameter: 1.75 in
- Nominal Size: 1 1/4 to 1 1/2 in
Mfr # 262110
Key Features:
- Material: Natural rubber
- Max. Diameter: 10.25 in
- Nominal Size: 10 in
Mfr # 262129
Key Features:
- Material: Natural rubber
- Max. Diameter: 12.25 in
- Nominal Size: 12 in
Mfr # 270059
Key Features:
- Material: Rubber
- Max. Diameter: 5.25 in
- Nominal Size: 5 in
Mfr # 210188
Key Features:
- Material: Natural Rubber
- Max. Diameter: 18 in
- Nominal Size: 12 in to 18 in
Mfr # 271098
Key Features:
- Nominal Size: 4" to 6"
- For Use In: Floor Drain To Sewer Pipe
- Max. Back Pressure: 13 psi, 30 ft. of Head
Mfr # 262048
Key Features:
- Material: Rubber
- Max. Diameter: 4.25 in
- Nominal Size: 4 in
Mfr # 276128
Key Features:
- Material: Zinc-Plated Steel
- Max. Diameter: 2.1 in
- Nominal Size: 1 1/4 to 2 in
Mfr # 276348
Key Features:
- Material: Zinc-Plated Steel
- Max. Diameter: 4.1 in
- Nominal Size: 3 to 4 in