Trust Bearing
We have the trust bearing you need to get the job done right.
Shop Trust Bearing results
(Showing 1 - 15)
Relevance
Mfr # AKL.D5
Key Features:
- Type: Banded Ball
- Temp. Range (F): -20 Degrees to +250 Degrees F
- Height (In.): 0.563 in
Mfr # TC1625/0-5-HLA
Key Features:
- Type: Needle Roller
- Bore Dia. (In.): 1 in
- Outside Dia. (In.): 1.562 in
Mfr # AKL.D3
Key Features:
- Bore Dia. (In.): 0.625 in
- Dynamic Load Capacity (Lb.): 4,100 lb
- Direction: Axial
Mfr # F8-16M
Key Features:
- Bore Dia. (mm): 8 mm
- Outside Dia. (In.): 0.622 in
- Static Load Capacity (Lb.): 759 lb
Mfr # TC815
Key Features:
- Type: Needle Roller
- Bore Dia. (In.): 0.5 in
- Outside Dia. (In.): 0.937 in
Mfr # AKL.D9
Key Features:
- Height (In.): 0.625 in
- Direction: Axial
- Dynamic Load Capacity (Lb.): 6,700 lb
Mfr # TC1018/0-5-HLA
Key Features:
- Type: Needle Roller
- Bore Dia. (In.): 0.625 in
- Outside Dia. (In.): 1.125 in
Mfr # TC1828
Key Features:
- Type: Needle Roller
- Bore Dia. (In.): 1.125 in
- Outside Dia. (In.): 1.75 in
Mfr # TWA1018-HLA
Key Features:
- Inside Dia. (In.): 0.625 in
- Outside Dia. (In.): 1.125 in
- Thickness (In.): 0.03 in
Mfr # TC1220/0-5-HLA
Key Features:
- Type: Needle Roller
- Bore Dia. (In.): 0.75 in
- Outside Dia. (In.): 1.25 in
Mfr # AKL.D13
Key Features:
- Static Load Capacity (Lb.): 15,700 lb
- Temp. Range (F): -20 Degrees to +250 Degrees F
- Direction: Axial
Mfr # NTA1625
Key Features:
- Type: Needle Roller
- Bore Dia. (mm): 25.4 mm
- Outside Dia. (mm): 39.7 mm
Mfr # NTA3244
Key Features:
- Type: Needle Roller
- Bore Dia. (mm): 50.8 mm
- Outside Dia. (mm): 69.9 mm
Mfr # NTA6074
Key Features:
- Type: Needle Roller
- Bore Dia. (mm): 95.3 mm
- Outside Dia. (mm): 117.5 mm
Mfr # TC2435/0-5-HLA
Key Features:
- Type: Needle Roller
- Bore Dia. (In.): 1.5 in
- Outside Dia. (In.): 2.187 in