Watts Manifold
We make finding a watts manifold fast and simple every time!
Featured Product
Flowmeter Manifold, Pipe Fitting Material Stainless Steel, Number of Inlets 1, Number of Outlets 4, Inlet Size 1 in, Outlet Size 1 in, Overall Length 12 in, Overall Width 2 in, Overall Height 11 1/2 in, Fitting Connection Type MBSP, Max. Pressure 87 psi, Mounting Hole Size 0.25 in, Temp. Range 32 Degrees to 167 Degrees F
View Full Product DetailsFlowmeter Manifold, Pipe Fitting Material Stainless Steel, Number of Inlets 1, Number of Outlets 4, Inlet Size 1 in, Outlet Size 1 in, Overall Length 12 in, Overall Width 2 in, Overall Height 11 1/2 in, Fitting Connection Type MBSP, Max. Pressure 87 psi, Mounting Hole Size 0.25 in, Temp. Range 32 Degrees to 167 Degrees F
View Full Product DetailsShop Watts Manifold
Manifold, Pipe Fitting Material Stainless Steel, Number of Inlets 2, Number of Outlets 4, Inlet Size 3/8 in, Outlet Size 1/4 in, Overall Length 3 7/8 in, Overall Width 1 1/4 in, Overall Height 1 1/4 in, Fitting Connection Type NPT, Max. Pressure 3500 psi, Mounting Hole Size 0.2 in, Temp. Range -100 Degrees to 500 Degrees F, Standards NSF 61
View Full Product DetailsManifold, Pipe Fitting Material Stainless Steel, Number of Inlets 2, Number of Outlets 4, Inlet Size 3/8 in, Outlet Size 1/4 in, Overall Length 3 7/8 in, Overall Width 1 1/4 in, Overall Height 1 1/4 in, Fitting Connection Type NPT, Max. Pressure 3500 psi, Mounting Hole Size 0.2 in, Temp. Range -100 Degrees to 500 Degrees F, Standards NSF 61
View Full Product DetailsLoudMouth Monitor, Audio Alarm Yes, Battery Backup Yes, Voltage 9 V, Width 3, Height 1 in, Requires 9 Volt Battery, Material Plastic, For Use With HeatWeave, UnderFloor, WarmWire, SlabHeat, Includes Alarm, Green Light To Indicate Operation, Include On/Off Switch, Red Light To Indicate Damage To Heating Elements, Test Button To Verify Operation, Alarm Duration Continuous, Alarm Output Through Device
View Full Product DetailsLoudMouth Monitor, Audio Alarm Yes, Battery Backup Yes, Voltage 9 V, Width 3, Height 1 in, Requires 9 Volt Battery, Material Plastic, For Use With HeatWeave, UnderFloor, WarmWire, SlabHeat, Includes Alarm, Green Light To Indicate Operation, Include On/Off Switch, Red Light To Indicate Damage To Heating Elements, Test Button To Verify Operation, Alarm Duration Continuous, Alarm Output Through Device
View Full Product DetailsManifold Accessories Kit, Length 3 in, Temp. 32 to 167 Degrees F, Inlet 1 in FNPT, Outlet 1 in FNPT, Body Material Stainless Steel, Seals Neoprene Gasket, Includes Isolation Ball Valves with Temperature Gauges, Manifold End Cap, Vent and Purge Assembly
View Full Product DetailsManifold Accessories Kit, Length 3 in, Temp. 32 to 167 Degrees F, Inlet 1 in FNPT, Outlet 1 in FNPT, Body Material Stainless Steel, Seals Neoprene Gasket, Includes Isolation Ball Valves with Temperature Gauges, Manifold End Cap, Vent and Purge Assembly
View Full Product DetailsRepair Kit with Cinch Clamps, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 5/8 in, Fitting Side B Tube Inner Diameter 5/8 in, Barb Style Standard, Fitting Material Brass, Specific Fitting Shape Radiant PEX Repair Kit, Application Non-Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 73 Degrees F, Minimum Operating Temperature 32 Degrees F
View Full Product DetailsRepair Kit with Cinch Clamps, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 5/8 in, Fitting Side B Tube Inner Diameter 5/8 in, Barb Style Standard, Fitting Material Brass, Specific Fitting Shape Radiant PEX Repair Kit, Application Non-Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 73 Degrees F, Minimum Operating Temperature 32 Degrees F
View Full Product DetailsManifold, Pipe Fitting Material Stainless Steel, Number of Inlets 2, Number of Outlets 2, Inlet Size 3/8 in, Outlet Size 1/4 in, Overall Length 2 1/8 in, Overall Width 1 1/4 in, Overall Height 1 1/4 in, Fitting Connection Type NPT, Max. Pressure 3500 psi, Mounting Hole Size 0.2 in, Temp. Range -100 Degrees to 500 Degrees F, Standards NSF 61
View Full Product DetailsManifold, Pipe Fitting Material Stainless Steel, Number of Inlets 2, Number of Outlets 2, Inlet Size 3/8 in, Outlet Size 1/4 in, Overall Length 2 1/8 in, Overall Width 1 1/4 in, Overall Height 1 1/4 in, Fitting Connection Type NPT, Max. Pressure 3500 psi, Mounting Hole Size 0.2 in, Temp. Range -100 Degrees to 500 Degrees F, Standards NSF 61
View Full Product DetailsManifold, Pipe Fitting Material Stainless Steel, Number of Inlets 2, Number of Outlets 10, Inlet Size 1/4 in, Outlet Size 1/8 in, Overall Length 7 3/4 in, Overall Width 1 in, Overall Height 1 in, Fitting Connection Type NPT, Max. Pressure 3500 psi, Mounting Hole Size 0.17 in, Temp. Range -100 Degrees to 500 Degrees F, Standards NSF 61
View Full Product DetailsManifold, Pipe Fitting Material Stainless Steel, Number of Inlets 2, Number of Outlets 10, Inlet Size 1/4 in, Outlet Size 1/8 in, Overall Length 7 3/4 in, Overall Width 1 in, Overall Height 1 in, Fitting Connection Type NPT, Max. Pressure 3500 psi, Mounting Hole Size 0.17 in, Temp. Range -100 Degrees to 500 Degrees F, Standards NSF 61
View Full Product DetailsRepair Kit with Cinch Clamps, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/4 in, Fitting Side B Tube Inner Diameter 3/4 in, Barb Style Standard, Fitting Material Brass, Specific Fitting Shape Radiant PEX Repair Kit, Application Non-Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 73 Degrees F, Minimum Operating Temperature 32 Degrees F
View Full Product DetailsRepair Kit with Cinch Clamps, Fitting Side A Connection Type Barbed, Fitting Side B Connection Type Barbed, Fitting Side A Tube Inner Diameter 3/4 in, Fitting Side B Tube Inner Diameter 3/4 in, Barb Style Standard, Fitting Material Brass, Specific Fitting Shape Radiant PEX Repair Kit, Application Non-Potable Water, Maximum Operating Pressure 160 psi, Maximum Operating Temperature 73 Degrees F, Minimum Operating Temperature 32 Degrees F
View Full Product DetailsManifold, Pipe Fitting Material 303 Stainless Steel, Number of Inlets 2, Number of Outlets 3, Inlet Size 1/4 in, Outlet Size 1/4 in, Overall Length 4 3/8 in, Overall Width 1 1/4 in, Overall Height 1 1/4 in, Fitting Connection Type FNPT, Max. Pressure 950 psi, Mounting Hole Size 0.2 in, Temp. Range 32 Degrees to 240 Degrees F
View Full Product DetailsManifold, Pipe Fitting Material 303 Stainless Steel, Number of Inlets 2, Number of Outlets 3, Inlet Size 1/4 in, Outlet Size 1/4 in, Overall Length 4 3/8 in, Overall Width 1 1/4 in, Overall Height 1 1/4 in, Fitting Connection Type FNPT, Max. Pressure 950 psi, Mounting Hole Size 0.2 in, Temp. Range 32 Degrees to 240 Degrees F
View Full Product DetailsManifold, Pipe Fitting Material Stainless Steel, Number of Inlets 2, Number of Outlets 8, Inlet Size 3/8 in, Outlet Size 1/4 in, Overall Length 7 3/8 in, Overall Width 1 1/4 in, Overall Height 1 1/4 in, Fitting Connection Type NPT, Max. Pressure 3500 psi, Mounting Hole Size 0.2 in, Temp. Range -100 Degrees to 500 Degrees F, Standards NSF 61
View Full Product DetailsManifold, Pipe Fitting Material Stainless Steel, Number of Inlets 2, Number of Outlets 8, Inlet Size 3/8 in, Outlet Size 1/4 in, Overall Length 7 3/8 in, Overall Width 1 1/4 in, Overall Height 1 1/4 in, Fitting Connection Type NPT, Max. Pressure 3500 psi, Mounting Hole Size 0.2 in, Temp. Range -100 Degrees to 500 Degrees F, Standards NSF 61
View Full Product DetailsManifold, Pipe Fitting Material Stainless Steel, Number of Inlets 2, Number of Outlets 6, Inlet Size 3/8 in, Outlet Size 1/4 in, Overall Length 5 5/8 in, Overall Width 1 1/4 in, Overall Height 1 1/4 in, Fitting Connection Type NPT, Max. Pressure 3500 psi, Mounting Hole Size 0.2 in, Temp. Range -100 Degrees to 500 Degrees F, Standards NSF 61
View Full Product DetailsManifold, Pipe Fitting Material Stainless Steel, Number of Inlets 2, Number of Outlets 6, Inlet Size 3/8 in, Outlet Size 1/4 in, Overall Length 5 5/8 in, Overall Width 1 1/4 in, Overall Height 1 1/4 in, Fitting Connection Type NPT, Max. Pressure 3500 psi, Mounting Hole Size 0.2 in, Temp. Range -100 Degrees to 500 Degrees F, Standards NSF 61
View Full Product DetailsManifold, Pipe Fitting Material 303 Stainless Steel, Number of Inlets 2, Number of Outlets 2, Inlet Size 1/4 in, Outlet Size 1/4 in, Overall Length 3 3/16 in, Overall Width 1 1/4 in, Overall Height 1 1/4 in, Fitting Connection Type FNPT, Max. Pressure 950 psi, Mounting Hole Size 0.2 in, Temp. Range 32 Degrees to 240 Degrees F
View Full Product DetailsManifold, Pipe Fitting Material 303 Stainless Steel, Number of Inlets 2, Number of Outlets 2, Inlet Size 1/4 in, Outlet Size 1/4 in, Overall Length 3 3/16 in, Overall Width 1 1/4 in, Overall Height 1 1/4 in, Fitting Connection Type FNPT, Max. Pressure 950 psi, Mounting Hole Size 0.2 in, Temp. Range 32 Degrees to 240 Degrees F
View Full Product Details