Parker
Manifold, Nylon, 3.98 in. L
- Mfr # 24M-4-4
- Zoro # G5434488
$39.99
/ea
Subtotal: $39.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Sub-Category Connectors
- Tube Size 1/4 in x 1/4 in
- Type Push to Connect
- Length 3.98 in
- Application Air
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- PARKER Male Y Connector, 1/4 in. Tube, 1.96 in. L 368PTC-4-2
- PARKER Air Brake Tubing, 1/8 In. OD, Blk PFT-2A-BLK-1000
- PARKER Male Run Tee, 3/8 in. Thread Sz, 2.27 in L 371PTC-6-6
- PARKER Air Brake Tubing, 3/8 In. OD, Grn 1120-6B-GRN-250
- PARKER Swivel Male Run Tee, 1/2 in. Tube Size 171PTC-8-6
- PARKER Air Brake Tubing, 5/32 In. OD, Blk PFT-2.5-BLK-100
- PARKER Manifold, 1/2 in. Outside Dia., 6.49 in. L 24M-8-8
- PARKER Ml Connector, Hex 7/8 In, PK10 VS68AB-10-8
- PARKER Ml Branch Tee, Pp 1/4 In, PK10 VS272AB-6-4
- DYNAMIC FRICTION CO Disc Brake Hardware Kit, High Heat Resistance, , Rear 340-47033
- GENUINE Repair Kit, 34211154448 34211154448
- Parker Brake Parts