Wire Stripping Machine
If you need a wire stripping machine we have them at everyday low prices.
Shop Wire Stripping Machine results
(Showing 1 - 15)
Relevance
Key Features:
- Color: Black & Silver
- Package Quantity: 1
Key Features:
- Capacity: 3 in
- Overall Length: 8 in
- Material: Aluminum, Steel
Key Features:
- Item: Wedge Anchor
- Compatible Material: Concrete
- Anchor Diameter: 1/2"
Key Features:
- Item: Wedge Anchor
- Compatible Material: Concrete
- Anchor Diameter: 1/2"
Key Features:
- Promotion Restriction: Not eligible for promotion
- Overall Length: 8.5 in
- Features: Ability to Strip in Crowded Panels and Switch Gears, Bushing Prevents Nicks, Protects Against Knife Injuries On the Job, Quick-Change Bushing System, Variable Speed Trigger
Key Features:
- SAE or Metric: SAE
- Number of Points: 12
- Finish: Satin Chrome
Key Features:
- Capacity: 1-9/64 in
- Overall Length: 5 1/4 in
- Material: Housing: Plastic
Key Features:
- Primary Application: Jacket Removal of PVC, Rubber, PE
- Overall Length: 5 1/4 in
- Cutting Action: Ring/Slit Cut
Key Features:
- Capacity: 8 AWG to 1250 kcmil
- Overall Length: 7 in
- Material: Steel Blades
Key Features:
- Capacity: 1-1/8 in
- Overall Length: 6 1/2 in
- Features: Blade Rotates 90 Degrees , Knob Adjusts Depth Of Cut To Strip Insulation Up To 3/16 in Thickness
Key Features:
- Capacity: 4 to 16mm
- Overall Length: 5 1/4 in
- Material: Housing: Plastic
Key Features:
- Capacity: 8 to 28mm
- Overall Length: 6 1/2 in
- Material: Housing: Plastic
Key Features:
- Promotion Restriction: Not eligible for promotion
- Capacity: 2/0-250 MCM
- Overall Length: 4.656"
Key Features:
- Capacity: 1/10 in to 1/3 in cable diameter
- Overall Length: 4 1/4 in
- Features: Pre-set strip lengths (.279 in braid and .201 in dielectric)
Key Features:
- Capacity: 26 to 12 AWG
- Overall Length: 3 1/2 in
- Features: Looping Holes Loop Wire for Screw-on Connections, Slip Resistant