Shop All Impact Sockets
Kd Tools
1/2" Drive Hex Impct Sckt, Metric, 6 pt, 1/2"Dr, 7 pcs, Metric
Mfr # 84940
Zoro # G7009751
product price: $66.19
/ea
$66.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 7
- Material Chrome Molybdenum Alloy Steel
Product Information
- Brand Kd Tools
- MFR # 84940
- Zoro # G7009751
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/2" |
Details
Description
Hex Impct Sckt,Metric,6 pt,1/2 In.Dr,7 pcs
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Scraper, Flexible, 3", Carbon Steel (07360)
- SWANSON TOOL SPEED SQUARE & 6IN COMBO SQUARE (S0101CB)
- TOOLPRO 18 in Replacement Blade for 05170 Floor Scraper (TP05172)
- POWERBUILT 45Pc Power Bit Set (642635)
- KD TOOLS 1/2" Drive Deep Impact Socket Set Manganese Phosphate Coating (84934N)
- KD TOOLS 1/2" Drive Impct Sckt, SAE/Metric, 6 pt., 1/2", 27 pcs., SAE/Metric (84949N)
- KD TOOLS 1/2" Drive Impact Socket Set Manganese Phosphate Coating (84932N)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 6 mm Size, Deep Socket, Black Phosphate (49-66-6148)
- SUNEX 1" Drive Impact Socket Set Chrome (5616)
- WRIGHT TOOL 3/4 in Drive Impact Socket 2 3/4 in Size, Standard Socket, black oxide (68110)
- DYNAMIC Tools 2-3/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025570)
- Kd Tools Sockets & Ratchets