Shop All Bit Sockets
Kd Tools
Long Ball Hex Bit Socket - 4mm, 3/8"Dr
Mfr # 80442
Zoro # G7045479
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8"
- Socket Type Long Ball End Hex Bit
- Number of Points 6
- Finish Full Polished Chrome
- Overall Length 5.984"
Product Information
- Brand Kd Tools
- MFR # 80442
- Zoro # G7045479
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 3/8" |
Overall Length | 5.984" |
Size | 4mm |
Details
Description
Long Ball Hex Bit Socket - 4mm,3/8 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH Small Tap Adapter (3882)
- STURTEVANT RICHMONT Pre-Set Torque Wrench, 17-5/8in (810402)
- GEARWRENCH 15 Piece 1/4" Drive 6 Point Standard SAE Mechanics Tool Set (80650)
- PROTO 1/4 in Drive, 3/8" Triple Square SAE Socket, 12 Points (J4773TA)
- KD TOOLS Hex Bit Socket 5mm 1/4" Drive (80165)
- KD TOOLS Hex Bit Socket Set, SAE 3/8", 1/2" Drive (80579)
- KD TOOLS Torx Press Fit Bit Socket - T-50, 3/8"Dr (80454)
- KD TOOLS Hex Bit Socket, 1/4"Dr, 3/16" (80158)
- KD TOOLS Hex Bit Socket, 1/2" Drive, 3/8" (80652)
- KD TOOLS Hex Bit Socket - 5mm, 3/8"Dr (80426)
- PROTO 1/4 in Drive Hex Socket Bit SAE 7/32 in Tip, 1 7/8 in L (J47707/32)
- Kd Tools Bit Sockets