Shop All Bit Sockets
Kd Tools
Hex Bit Socket, 1/2" Drive, 3/8"
Mfr # 80652
Zoro # G7007959
product price: $9.69
/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Hex Bit
- Number of Points 6
- Finish Full Polished Chrome
- Overall Length 2.480"
Product Information
- Brand Kd Tools
- MFR # 80652
- Zoro # G7007959
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Drive Size | 1/2" |
Overall Length | 2.480" |
Size | 3/8" |
Details
Description
Hex Bit Socket,1/2 In. Drive,3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Dovetail Lock (ML44-20-0021)
- WESTWARD 1/4 in Drive, 5/16" Triple Square SAE Socket, 12 Points (53YR02)
- DRILL AMERICA #21 Cobalt Long Threaded Shank Drill Bit Overall Length 2-1/8 (TSD21L)
- URREA Full polished Open-end Wrench, 3/16" x 1/4" opening size (3016)
- KD TOOLS Hex Bit Socket - 5mm, 3/8"Dr (80426)
- KD TOOLS Torx Press Fit Bit Socket - T-50, 3/8"Dr (80454)
- KD TOOLS Hex Bit Socket Set, SAE 3/8", 1/2" Drive (80579)
- KD TOOLS Hex Bit Socket, 1/4"Dr, 3/16" (80158)
- KD TOOLS SAE/Metrc Hex Bit Sockets, 3/8"Dr (80417)
- KD TOOLS Hex Bit Socket 6mm 1/4" Drive (80166)
- PROTO 1/2 in Drive Hex Socket Bit SAE 11 mm Tip, 2 3/4 in L (J5441R-11M)
- Kd Tools Sockets & Ratchets