Shop KDR-LINE REACTORS

Input Line Reactor, 18.5 in H, 21 in W

  • Mfr # KDRULX42H
  • Zoro # G9867812

product price: 
$
5,279.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Enclosure
Open
Input Voltage
575/600V AC
Max. HP
1,000 hp
Max. Output Amps
960 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KDRULX42H
Zoro #
G9867812
UPC #
-
Country of Origin
United States

Dimensions

Width
21
Depth
18
Height
18.5
Overall Depth
18 in
Overall Width
21 in
Overall Height
18.5 in
Fits Chest Size
Protects 6-Pulse Rectifiers and Power Conversion

Details

Item
Input Line Reactor
Enclosure
Open
Input Voltage
575/600V AC
Max. HP
1,000 hp
Max. Output Amps
960 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
High Z
Watts Loss
1,990 W
Features
Protects 6-Pulse Rectifiers and Power Conversion
Standards
RoHS, UL Listed
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Impedance
5 %
Frequency
50/60 Hz
Maximum Output Power
1,000 hp
Maximum Output Current
1,000 A
For Use With
Variable Frequency Drive
Enclosure Type
Open

Description

Input Line Reactor, Open, Filter Type High Z, Maximum Output Power 1,000 hp, 575/600V AC, Maximum Output Current 1,000 A, Watts Loss 1,990 W, Overall Height 18.5 in, Overall Width 21 in, Overall Depth 18 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.