Shop KDR-LINE REACTORS
See all product information
Create Account
Input Line Reactor, 3.63 in H, 4.45 in W
- Mfr # KDRMA26H1
- Zoro # G6569997
product price:Â
$
122.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
208/240V AC
Max. HP
2 hp
Max. Output Amps
7.5 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KDRMA26H1
- Zoro #
- G6569997
- UPC #
- -
- Country of Origin
- United States
- Item
- Input Line Reactor
- Enclosure
- Open
- Input Voltage
- 208/240V AC
- Max. HP
- 2 hp
- Max. Output Amps
- 7.5 A
- Application
- Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
- Phase
- Three
- Filter Type
- High Z
- Watts Loss
- 32.5 W
- Features
- Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
- Standards
- RoHS, UL Listed
- Function
- Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
- Impedance
- 5 %
- Maximum Output Current
- 10 A
- Maximum Output Power
- 2 hp
- Enclosure Type
- Open
- For Use With
- Variable Frequency Drive
- Frequency
- 50/60 Hz
Dimensions
- Height
- 4.0
- Depth
- 3.75
- Width
- 4.18
- Overall Width
- 4.45 in
- Overall Depth
- 1.78 in
- Overall Height
- 3.63 in
- Fits Chest Size
- Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Description
Input Line Reactor, Open, Filter Type High Z, Maximum Output Power 2 hp, 208/240V AC, Maximum Output Current 10 A, Watts Loss 32.5 W, Overall Height 3.63 in, Overall Width 4.45 in, Overall Depth 1.78 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.