Shop SCHNEIDER ELECTRIC

ATV930, Black/Green

  • Mfr # ATV930D30N4US
  • Zoro # G622731518

product price: 
$
8,400.99
/ea
Free Shipping & Returns

Key Features

Bypass Design
No Bypass
IP Rating
IP21
Includes EMI Filter
Yes
Number of Outputs - Relay
3
Output Type
Analog, Digital, Relay
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ATV930D30N4US
Zoro #
G622731518
UPC #
-
Country of Origin
United States
Bypass Design
No Bypass
IP Rating
IP21
Includes EMI Filter
Yes
Number of Outputs - Relay
3
Output Type
Analog, Digital, Relay
Torque Application
Constant Torque, Variable Torque
Accepts External Control Inputs
Yes
Output Frequency - Maximum
599 Hz
Dynamic Braking
No
Adjustable Deceleration Time
0.01 to 9999 sec
Output Power - Kilowatt - Maximum
22 kW, 30 kW
Protection
Circuit Breaker, Drive Thermal Overload, Overspeed, Overvoltage, Phase Failure, Phase to Phase or Phase to Ground Short Circuit, Safe Torque Off, Undervoltage
Number of Inputs - Digital
10
Includes Communication Port
Yes
Output Horsepower
40 hp
Application
Industrial
Includes Brake Chopper
Yes
Input Phase
Three
Communication Protocols Supported
EtherNet/IP, Modbus Serial, Modbus TCP
Includes Ethernet Port
Yes
Product Type
Variable Frequency Drive
Adjustable Acceleration Time
0.01 to 9999 sec
Output Current - Maximum
61.5 A
Input Frequency
60/50 Hz
Standards
CE, CSA, IEC 13849-1, IEC 60721-3, IEC 61000-3-12, IEC 61508, IEC 61800-3, IEC 61800-5-1, TUV, UL, UL 508C
Number of Inputs - Analog
3
Start/Stop Control
Programmable
Input Voltage
380-480V AC
Number of Outputs - Analog
2
Output Phase
Three
Line Contactor Design
With Line Contactor
Input Type
Analog, Digital
Control Type
PLC
Color
Black/Green
Series
Altivar Process ATV900
Item
ATV930
Style
Chassis
Number of Outputs - Digital
2
Output Voltage
480V AC
Wire Color
Black/Green
Container Type
Chassis
Sensor Body Style
Chassis

Dimensions

Overall Width
211 mm
Overall Height
673 mm
Overall Depth
274 mm

Description

ATV930, Input Voltage 380-480V AC, Input Frequency 60/50 Hz, Output Voltage 480V AC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.