Input Line Reactor, High Z, 208/240V, 114A
Mfr # KDRULF26H
Zoro # G6964641
product price: $773.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
208/240V AC
Max. HP
40 hp
Max. Output Amps
114 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KDRULF26H
Zoro #
G6964641
UPC #
-
Country of Origin
United States
Dimensions
Width
9
Depth
7
Height
7
Overall Depth
7 in
Overall Height
7 in
Overall Width
9 in
Details
Item
Input Line Reactor
Enclosure
Open
Input Voltage
208/240V AC
Max. HP
40 hp
Max. Output Amps
114 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
High Z
Watts Loss
192.8 W
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Impedance
5 %
Standards
RoHS, UL Listed
For Use With
Variable Frequency Drive
Enclosure Type
Open
Frequency
50/60 Hz
Maximum Output Current
114 A
Maximum Output Power
40 hp
Description
Input Line Reactor, Open, Filter Type High Z, Maximum Output Power 40 hp, 208/240V AC, Maximum Output Current 114 A, Watts Loss 192.8 W, Overall Height 7 in, Overall Width 9 in, Overall Depth 7 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.