Zoro Homepage

Input Line Reactor, High Z, 208/240V, 143A

  • Mfr # KDRULH24H

  • Zoro # G6834581


product price: $1,019.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
208/240V AC
Max. HP
50 hp
Max. Output Amps
143 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDRULH24H
Zoro #
G6834581
UPC #
-
Country of Origin
United States

Dimensions

Height
9
Width
11
Depth
7
Overall Depth
7 in
Overall Height
9 in
Overall Width
11 in

Details

Item
Input Line Reactor
Enclosure
Open
Input Voltage
208/240V AC
Max. HP
50 hp
Max. Output Amps
143 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
High Z
Watts Loss
201 W
Standards
RoHS, UL Listed
Impedance
5 %
Features
Protects 6-Pulse Rectifiers and Power Conversion
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Enclosure Type
Open
Maximum Output Current
143 A
For Use With
Variable Frequency Drive
Frequency
50/60 Hz
Maximum Output Power
50 hp

Description

Input Line Reactor, Open, Filter Type High Z, Maximum Output Power 50 hp, 208/240V AC, Maximum Output Current 143 A, Watts Loss 201 W, Overall Height 9 in, Overall Width 11 in, Overall Depth 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.