Zoro Homepage

Input Line Reactor, High Z, 208/240V, 211A

  • Mfr # KDRULI22H

  • Zoro # G6698851


product price: $1,149.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
208/240V AC
Max. HP
75 hp
Max. Output Amps
211 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDRULI22H
Zoro #
G6698851
UPC #
-
Country of Origin
United States

Dimensions

Width
11
Height
9
Depth
8.25
Overall Height
9 in
Overall Depth
8.25 in
Overall Width
11 in

Details

Item
Input Line Reactor
Enclosure
Open
Input Voltage
208/240V AC
Max. HP
75 hp
Max. Output Amps
211 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
High Z
Watts Loss
311.5 W
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Standards
RoHS, UL Listed
Impedance
5 %
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Maximum Output Power
75 hp
For Use With
Variable Frequency Drive
Enclosure Type
Open
Frequency
50/60 Hz
Maximum Output Current
220 A

Description

Input Line Reactor, Open, Filter Type High Z, Maximum Output Power 75 hp, 208/240V AC, Maximum Output Current 220 A, Watts Loss 311.5 W, Overall Height 9 in, Overall Width 11 in, Overall Depth 8.25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.