Input Line Reactor, High Z, 208/240V, 24.2A
Mfr # KDRB26H
Zoro # G7183827
product price: $199.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
208/240V AC
Max. HP
7.5 hp
Max. Output Amps
24.2 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KDRB26H
Zoro #
G7183827
UPC #
-
Country of Origin
United States
Dimensions
Height
5.0
Width
6
Depth
4.0
Overall Height
5 in
Overall Width
6 in
Overall Depth
4 in
Details
Item
Input Line Reactor
Enclosure
Open
Input Voltage
208/240V AC
Max. HP
7.5 hp
Max. Output Amps
24.2 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
High Z
Watts Loss
66.5 W
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Standards
UL Listed
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Impedance
5 %
For Use With
Variable Frequency Drive
Frequency
50/60 Hz
Maximum Output Power
7.5 hp
Maximum Output Current
26 A
Enclosure Type
Open
Description
Input Line Reactor, Open, Filter Type High Z, Maximum Output Power 7.5 hp, 208/240V AC, Maximum Output Current 26 A, Watts Loss 66.5 W, Overall Height 5 in, Overall Width 6 in, Overall Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.