Zoro Homepage

Input Line Reactor, Low Z, 208/240V, 396A

  • Mfr # KDRULJ23L

  • Zoro # G6918283


product price: $1,649.99
/ea
Free Shipping & Returns

Key Features

Enclosure
Open
Input Voltage
208/240V AC
Max. HP
150 hp
Max. Output Amps
396 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDRULJ23L
Zoro #
G6918283
UPC #
-
Country of Origin
United States

Dimensions

Depth
11.5
Height
9
Width
11
Overall Depth
11.5 in
Overall Width
11 in
Overall Height
9 in

Details

Item
Input Line Reactor
Enclosure
Open
Input Voltage
208/240V AC
Max. HP
150 hp
Max. Output Amps
396 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
Low Z
Watts Loss
401 W
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Features
Protects 6-Pulse Rectifiers and Power Conversion
Standards
RoHS, UL Listed
Impedance
3 %
For Use With
Variable Frequency Drive
Frequency
50/60 Hz
Maximum Output Current
420 A
Maximum Output Power
150 hp
Enclosure Type
Open

Description

Input Line Reactor, Open, Filter Type Low Z, Maximum Output Power 150 hp, 208/240V AC, Maximum Output Current 420 A, Watts Loss 401 W, Overall Height 9 in, Overall Width 11 in, Overall Depth 11.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.