Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Input Line Reactor, Low Z, 460/480V, 180A

  • Mfr # KDRULH1L

  • Zoro # G7261764


product price: $1,192.99
/ea
Free Shipping & Returns

Key Features

Enclosure
Open
Input Voltage
460/480V AC
Max. HP
150 hp
Max. Output Amps
180 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KDRULH1L
Zoro #
G7261764
UPC #
-
Country of Origin
United States

Dimensions

Height
9
Width
11
Depth
7.5
Overall Depth
7.5 in
Overall Height
9 in
Overall Width
11 in

Details

Item
Input Line Reactor
Enclosure
Open
Input Voltage
460/480V AC
Max. HP
150 hp
Max. Output Amps
180 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
Low Z
Watts Loss
299 W
Impedance
3 %
Features
Protects 6-Pulse Rectifiers and Power Conversion
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Standards
RoHS, UL Listed
Enclosure Type
Open
For Use With
Variable Frequency Drive
Maximum Output Power
150 hp
Frequency
50/60 Hz
Maximum Output Current
185 A

Description

Input Line Reactor, Open, Filter Type Low Z, Maximum Output Power 150 hp, 460/480V AC, Maximum Output Current 185 A, Watts Loss 299 W, Overall Height 9 in, Overall Width 11 in, Overall Depth 7.5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.