Input Line Reactor, Low Z, 575/600V, 17A
Mfr # KDRB45L
Zoro # G6460876
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
575/600V AC
Max. HP
15 hp
Max. Output Amps
17 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KDRB45L
Zoro #
G6460876
UPC #
-
Country of Origin
United States
Dimensions
Depth
4.0
Width
6
Height
5.0
Overall Height
5 in
Overall Depth
4 in
Overall Width
6 in
Details
Item
Input Line Reactor
Enclosure
Open
Input Voltage
575/600V AC
Max. HP
15 hp
Max. Output Amps
17 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
Low Z
Watts Loss
66.2 W
Standards
UL Listed
Impedance
3 %
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
For Use With
Variable Frequency Drive
Enclosure Type
Open
Maximum Output Power
15 hp
Frequency
50/60 Hz
Maximum Output Current
19.5 A
Description
Input Line Reactor, Open, Filter Type Low Z, Maximum Output Power 15 hp, 575/600V AC, Maximum Output Current 19.5 A, Watts Loss 66.2 W, Overall Height 5 in, Overall Width 6 in, Overall Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.