Input Line Reactor, Low Z, 575/600V, 2.7A
Mfr # KDRMA47L1
Zoro # G6612934
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
575/600V AC
Max. HP
2 hp
Max. Output Amps
2.7 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KDRMA47L1
Zoro #
G6612934
UPC #
-
Country of Origin
United States
Dimensions
Height
4.0
Width
4.18
Depth
3.75
Overall Width
4.45 in
Overall Height
3.63 in
Overall Depth
1.78 in
Details
Item
Input Line Reactor
Enclosure
Open
Input Voltage
575/600V AC
Max. HP
2 hp
Max. Output Amps
2.7 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
Low Z
Watts Loss
20.5 W
Standards
RoHS, UL Listed
Impedance
3 %
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Enclosure Type
Open
Maximum Output Current
3.2 A
For Use With
Variable Frequency Drive
Maximum Output Power
2 hp
Frequency
50/60 Hz
Description
Input Line Reactor, Open, Filter Type Low Z, Maximum Output Power 2 hp, 575/600V AC, Maximum Output Current 3.2 A, Watts Loss 20.5 W, Overall Height 3.63 in, Overall Width 4.45 in, Overall Depth 1.78 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.