Zoro Homepage

Input Line Reactor, Low Z, 575/600V, 382A

  • Mfr # KDRJ43L

  • Zoro # G7185482


product price: $1,339.99
/ea
Free Shipping & Returns

Key Features

Enclosure
Open
Input Voltage
575/600V AC
Max. HP
400 hp
Max. Output Amps
382 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDRJ43L
Zoro #
G7185482
UPC #
-
Country of Origin
United States

Dimensions

Width
11
Depth
9.75
Height
9
Overall Width
11 in
Overall Height
9 in
Overall Depth
9.75 in

Details

Item
Input Line Reactor
Enclosure
Open
Input Voltage
575/600V AC
Max. HP
400 hp
Max. Output Amps
382 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
Low Z
Watts Loss
463 W
Standards
RoHS, UL Listed
Impedance
3 %
Features
Protects 6-Pulse Rectifiers and Power Conversion
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Maximum Output Power
400 hp
Enclosure Type
Open
Frequency
50/60 Hz
For Use With
Variable Frequency Drive
Maximum Output Current
385 A

Description

Input Line Reactor, Open, Filter Type Low Z, Maximum Output Power 400 hp, 575/600V AC, Maximum Output Current 385 A, Watts Loss 463 W, Overall Height 9 in, Overall Width 11 in, Overall Depth 9.75 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.