InputReactor, HighZ, 575/600V, 62A, ULType1
Mfr # KDRH43HE01
Zoro # G7220701
product price: $979.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
575/600V AC
Max. HP
60 hp
Max. Output Amps
62 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KDRH43HE01
Zoro #
G7220701
UPC #
-
Country of Origin
United States
Dimensions
Depth
15.43
Height
19.13
Width
15.43
Overall Height
19.13 in
Overall Depth
15.43 in
Overall Width
15.43 in
Details
Item
Input Line Reactor
Enclosure
UL Type 1
Input Voltage
575/600V AC
Max. HP
60 hp
Max. Output Amps
62 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
High Z
Watts Loss
205 W
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Standards
UL Listed
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Impedance
5 %
Maximum Output Current
62 A
For Use With
Variable Frequency Drive
Frequency
50/60 Hz
Maximum Output Power
60 hp
Enclosure Type
UL Type 1
Description
Input Line Reactor, UL Type 1, Filter Type High Z, Maximum Output Power 60 hp, 575/600V AC, Maximum Output Current 62 A, Watts Loss 205 W, Overall Height 19.13 in, Overall Width 15.43 in, Overall Depth 15.43 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.