InputReactor, LowZ, 208/240V, 273A, ULType1
Mfr # KDRULI24LE01
Zoro # G7197933
product price: $1,869.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Input Voltage
208/240V AC
Max. HP
100 hp
Max. Output Amps
273 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KDRULI24LE01
Zoro #
G7197933
UPC #
-
Country of Origin
United States
Dimensions
Width
20.43
Height
22.12
Depth
24.37
Overall Height
22.13 in
Overall Depth
24.37 in
Overall Width
20.43 in
Details
Item
Input Line Reactor
Enclosure
UL Type 1
Input Voltage
208/240V AC
Max. HP
100 hp
Max. Output Amps
273 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
Low Z
Watts Loss
276 W
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Impedance
3 %
Standards
RoHS, UL Listed
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Maximum Output Power
100 hp
Enclosure Type
UL Type 1
Frequency
50/60 Hz
Maximum Output Current
280 A
For Use With
Variable Frequency Drive
Description
Input Line Reactor, UL Type 1, Filter Type Low Z, Maximum Output Power 100 hp, 208/240V AC, Maximum Output Current 280 A, Watts Loss 276 W, Overall Height 22.13 in, Overall Width 20.43 in, Overall Depth 24.37 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.