InputReactor, LowZ, 208/240V, 6.6A, ULType1
Mfr # KDRMA25L1E01
Zoro # G6387561
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Input Voltage
208/240V AC
Max. HP
1.5 hp
Max. Output Amps
6.6 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KDRMA25L1E01
Zoro #
G6387561
UPC #
-
Country of Origin
United States
Dimensions
Depth
6.75
Height
12.25
Width
12.5
Overall Depth
6.75 in
Overall Width
12.5 in
Overall Height
12.25 in
Details
Item
Input Line Reactor
Enclosure
UL Type 1
Input Voltage
208/240V AC
Max. HP
1.5 hp
Max. Output Amps
6.6 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
Low Z
Watts Loss
23.3 W
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Standards
RoHS, UL Listed
Impedance
3 %
Enclosure Type
UL Type 1
Maximum Output Current
8 A
For Use With
Variable Frequency Drive
Maximum Output Power
1.5 hp
Frequency
50/60 Hz
Description
Input Line Reactor, UL Type 1, Filter Type Low Z, Maximum Output Power 1.5 hp, 208/240V AC, Maximum Output Current 8 A, Watts Loss 23.3 W, Overall Height 12.25 in, Overall Width 12.5 in, Overall Depth 6.75 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.