Zoro Homepage

InputReactor, LowZ, 575/600V, 99A, ULType1

  • Mfr # KDRULF45LE01

  • Zoro # G6904755


product price: $1,199.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
575/600V AC
Max. HP
100 hp
Max. Output Amps
99 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KDRULF45LE01
Zoro #
G6904755
UPC #
-
Country of Origin
United States

Dimensions

Depth
15.43
Height
19.13
Width
15.43
Overall Depth
15.43 in
Overall Height
19.13 in
Overall Width
15.43 in

Details

Item
Input Line Reactor
Enclosure
UL Type 1
Input Voltage
575/600V AC
Max. HP
100 hp
Max. Output Amps
99 A
Application
Conveyors, HVAC Chillers, Oil Rigs, Pumps, Sprinkler Irrigation Systems
Phase
Three
Filter Type
Low Z
Watts Loss
194 W
Standards
RoHS, UL Listed
Function
Eliminate AC Drive Nuissance Tripping and Reduce Harmonics
Impedance
3 %
Features
Protects 6-Pulse Rectifiers and Power Conversion Devices, Protects the Drive from Harmful Voltage Spikes, Reduces Harmonics
Maximum Output Power
100 hp
Maximum Output Current
99 A
Enclosure Type
UL Type 1
Frequency
50/60 Hz
For Use With
Variable Frequency Drive

Description

Input Line Reactor, UL Type 1, Filter Type Low Z, Maximum Output Power 100 hp, 575/600V AC, Maximum Output Current 99 A, Watts Loss 194 W, Overall Height 19.13 in, Overall Width 15.43 in, Overall Depth 15.43 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.