Shop RAILHEAD GEAR
See all product information
Create Account
Wrench, Impact, Ergo Series, 1" Drive, Blows per Minute: 900
- Mfr # KW-2500 PRO I
- Zoro # G6055548
product price:Â
$
904.99
/ea
Free Shipping & Returns
Key Features
Square Drive Size
1"
Free Speed
5,500 rpm
Handle Type
Pistol
Max. Bolt Capacity
1"
Duty
Industrial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KW-2500 PRO I
- Zoro #
- G6055548
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Square Drive Size
- 1"
- Min. Hose Size
- 3/8"
Details
- Item
- Wrench,Impact,Ergo Series,1" Drive
- Free Speed
- 5,500 rpm
- Handle Type
- Pistol
- Max. Bolt Capacity
- 1"
- Duty
- Industrial
- Blows per Minute
- 900
- Max. Torque
- 850 fl.-lb.
- Torque Range
- 140 to 600 ft.-lb.
Description
Wrench,Impact,Ergo Series,1 In. Drive
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.