Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1" Socket Stainless Steel Ball Valve Inline

  • Mfr # BVM3SWFSSRGSL-100

  • Zoro # G6136326


product price: $300.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVM3SWFSSRGSL-100
Zoro #
G6136326
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1 in
Overall Length
3.8 in
Handle Height
3.4 in
Ball Opening Size
1 in
Connection Size - Side 2
1 in
Nominal Valve Size
1 in
Handle Length
5.8 in
Connection Size - Side 1
1 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Combustible Gases
Connection Type
Socket x Socket
Item
Ball Valve
Max. Pressure
1,920 PSI CWP
Compliance
ASME B16.34 Class 800, NACE MR0175
Standards
API 607, API 608, ASME B16.34, NACE MR0175
Stem Material
316 Stainless Steel
Seat Material
RPTFE
Stem Type
Blowout Proof
Handle Material
300 Stainless Steel
Temp. Range
-50 Degrees to 500 Degrees F
Handle Type
Lever
Body Material
Stainless Steel
Ball Valve Product Group
Manual
Seal Material
Graphite
Maximum Pressure - Steam
250 PSI WSP
3-A Standard Compliance
Not Rated
Operating Temperature - Minimum
-50 Degrees F
Handle - Locking
Locking
Coefficient of Volume (Cv)
62
Operating Temperature - Maximum
500 Degrees F
Connection Type - Side 1
Socket
Vacuum Service Rating
-29.912 in Hg
Vented Ball Valve
Non-Vented
Color - Valve Handle
Red
Maximum Pressure - Combustible Gas
Not Rated
Included Mounting
ISO 5211 Actuator Mounting Pad
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Connection Type - Side 2
Socket
Valve Series
BVM3

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Valve Construction Three-Piece, Nominal Valve Size 1 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,920 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.