Zoro Homepage

10" Wafer Check Valve, Length: 16"

  • Mfr # 10CW2R-36-36336

  • Zoro # G3819361


product price: $5,134.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Pipe Size
10"
Body Material
Cast Stainless Steel
Max. Pressure
275 psi @ 100 Degrees F
Size
10"
Length
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10CW2R-36-36336
Zoro #
G3819361
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
10"
Size
10"
Length
16"
Width
8-1/4"

Details

Body Material
Cast Stainless Steel
Max. Pressure
275 psi @ 100 Degrees F
Item
Wafer Check Valve

Description

Wafer Check Vlv,316SS Seat,10 In.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.