Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Flanged Carbon Steel Ball Valve Inline

  • Mfr # BVF2RF2FCSRGSL-050

  • Zoro # G6136280


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVF2RF2FCSRGSL-050
Zoro #
G6136280
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1/2 in
Overall Length
4.25 in
Handle Height
2.78 in
Nominal Valve Size
1/2 in
Connection Size - Side 1
1/2 in
Ball Opening Size
0.59 in
Handle Length
5.17 in
Connection Size - Side 2
1/2 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Combustible Gases
Connection Type
Flanged x Flanged
Item
Ball Valve
Stem Type
Blowout Proof
Handle Type
Lever
Compliance
ASME B16.34, NACE MR0175
Temp. Range
-20 Degrees to 500 Degrees F
Handle Material
300 Stainless Steel
Standards
API 607, API 608, ASME B16.34, NACE MR0175
Seat Material
RPTFE
Stem Material
316 Stainless Steel
Ball Valve Product Group
Manual
Body Material
Carbon Steel
Max. Pressure
285 PSI CWP
Seal Material
Graphite
Operating Temperature - Minimum
-20 Degrees F
Handle - Locking
Locking
Connection Type - Side 2
Flange
Vacuum Service Rating
-29.912 in Hg
Maximum Pressure - Steam
250 PSI WSP
3-A Standard Compliance
Not Rated
Coefficient of Volume (Cv)
23
Included Mounting
Actuator Mounting Pad
Maximum Pressure - Combustible Gas
Not Rated
Color - Valve Handle
Red
Vented Ball Valve
Non-Vented
ANSI Flange Class
Class 150
Connection Type - Side 1
Flange
Operating Temperature - Maximum
500 Degrees F
Valve Series
BVF2

Description

Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Combustible Gases, Valve Construction Two-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 285 psi, Maximum Pressure - Steam 200 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port, Handle - Locking Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.