Shop INDUSTRIAL CHOICE
See all product information
Create Account
Groove by 150 lb Flange Long SCH40 2.5 x 6 inch Steel
- Mfr # GVF150--2.5x6L-S40CS
- Zoro # G615551710
product price:Â
$
72.99
/ea
Key Features
Specific Fitting Shape
Flange Groove Adapter
Application
Air, Non potable Water, Light chemical
Number of Holes
4
Color
Unpainted
Bolt Size
5/8 inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GVF150--2.5x6L-S40CS
- Zoro #
- G615551710
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bolt Size
- 5/8 inch
- Fitting Length
- 6.5 in
Details
- Specific Fitting Shape
- Flange Groove Adapter
- Application
- Air, Non potable Water, Light chemical
- Number of Holes
- 4
- Color
- Unpainted
- Material
- Carbon Steel
- Finish
- Unpainted-Carbon Steel
Description
The INDUSTRIAL CHOICE GVF150--2.5x6L-S40CS is a carbon steel pipe fitting classified as a flange groove adapter. It is designed for connection applications involving fluids such as air, non-potable water, and light chemicals. Its carbon steel construction with an unpainted, unpolished surface is designed for use with flange groove interfaces. The fitting features a length of 6.5 inches and includes four bolt holes, supporting system integrity across different piping configurations.
Key Features:
- Application: Suitable for Air, Non-potable Water, Light Chemical systems
- Bolt Size: 5/8 inch
- Finish: Unpainted; Material: Carbon Steel
- Fitting Length: 6.5 inches
- Number of Holes: 4
- Specific Fitting Shape: Flange Groove Adapter
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.