Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" FNPT Stainless Steel Ball Valve Inline

  • Mfr # BVS3THFSSAGSL-050

  • Zoro # G1613580


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVS3THFSSAGSL-050
Zoro #
G1613580
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
1/2 in
Overall Length
4 in
Handle Height
2.4 in
Ball Opening Size
0.5 in
Nominal Valve Size
1/2 in
Connection Size - Side 2
1/2 in
Connection Size - Side 1
1/2 in
Handle Length
5.1 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Combustible Gases
Connection Type
FNPT x FNPT
Item
Ball Valve
Handle Type
Lever
Body Material
Stainless Steel
Features
ISO Mounting Pad
Compliance
API 607,NACE MR0175, API 608, ASME B16.34
Ball Valve Product Group
Manual
Seat Material
Delrin(R)
Standards
API 607, API 608, ASME B16.34
Max. Pressure
3,600 PSI CWP
Temp. Range
-50 Degrees to 180 Degrees F
Stem Type
Blowout Proof
Handle Material
300 Stainless Steel
Stem Material
316 Stainless Steel
Seal Material
Graphite
Maximum Pressure - Combustible Gas
Not Rated
Vented Ball Valve
Non-Vented
Handle - Locking
Locking
Connection Gender - Side 2
Female
Connection Type - Side 2
NPT
Included Mounting
Actuator Mounting Pad
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
180 Degrees F
Connection Gender - Side 1
Female
Connection Type - Side 1
NPT
Vacuum Service Rating
-29.912 in Hg
Color - Valve Handle
Red
Maximum Pressure - Steam
Not Rated
Coefficient of Volume (Cv)
16
Operating Temperature - Minimum
-50 Degrees F
Valve Series
BVS3

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Valve Construction One-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 3,600 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Full Port

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.