Zoro Homepage

12" Wafer Check Valve, Width: 11-1/4"

  • Mfr # 12CW2R-36-36336

  • Zoro # G3819538


product price: $6,696.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Pipe Size
12"
Body Material
Cast Stainless Steel
Width
11-1/4"
Max. Pressure
275 psi @ 100 Degrees F
Length
19-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12CW2R-36-36336
Zoro #
G3819538
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
12"
Width
11-1/4"
Length
19-1/4"
Size
12"

Details

Body Material
Cast Stainless Steel
Item
Wafer Check Valve
Max. Pressure
275 psi @ 100 Degrees F

Description

Wafer Check Vlv,316SS Seat,12 In.

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.