Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" Cast Iron Wafer Check Valve

  • Mfr # DD1F-CI-34136-200

  • Zoro # G1612129


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
Flanged
Body Material
Cast iron
Sub-Category
Check Valve
Width
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD1F-CI-34136-200
Zoro #
G1612129
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
2"
Width
4 1/8 in
Overall Height
2 1/8 in
Pipe or Tube Size - Check Valves
2 in
Length
2 1/8 in
Size
2"
Overall Length
2.13 in
Pipe or Tube Size
2 in
Connection Size - Side 1
2 in
Connection Size - Side 2
2 in
Nominal Valve Size
2 in

Details

Connection Type
Flanged
Body Material
Cast iron
Sub-Category
Check Valve
Spring Material
316 Stainless Steel
Body Material - Valves
Cast Iron
Max. Steam Pressure - Valves
Not Rated
Item - Check Valves
Check Valve
Cracking Pressure
1.046 psig
Spring Material - Check Valves
316 Stainless Steel
Mechanism and Body Design
Inline Wafer
Item
Wafer Check Valve
Standards
API 598, ASME B16.1, Conforms to API 594 and 6D, MSS SP-25, MSS SP-55, MSS SP-6
Flow - Valves
48.0 gpm
Max. Temp. - Valves
150 Degrees F
Connection Type - Check Valves
Flanged Wafer x Flanged Wafer
Seat Material
Buna N
Material of Construction
cast iron
Seat Material - Check Valves
Buna-N
Max. Pressure
200 psi @ 150 Degrees F
Compliance
ASME B16.1, API 598, Conforms to API 594 and 6D, MSS SP-6, MSS SP-25, MSS SP-55
Application - Valves
Process Piping
Flow Design
Single
Cracking Pressure - Check Valves
1.046 psi
Mounting Position
Vertical or Horizontal
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Water Pressure - Valves
200 psi @ 150 Degrees F
Max. Water Pressure
200 psi @ 150 Degrees F
Max. Temp.
150 Degrees F
Seal Material - Check Valves
Buna-N
Seal Material
Buna-N
Flow
48 gpm
Mounting Orientation
Horizontal, Vertical
Vacuum Service Rating
Not Rated
Check Mechanism Material
304 Stainless Steel
Check Mechanism
Double Disc
For Media
Gas, Liquids
Connection Type - Side 1
Wafer
Maximum Pressure - Operating
200 psi
Connection Type - Side 2
Wafer
Valve Body Style
Inline
Coefficient of Volume (Cv)
48
Maximum Pressure - Steam
Not Rated
Operating Temperature - Minimum
-20 Degrees F
Silent Check
Standard
3-A Standard Compliance
Not Rated
Operating Temperature - Maximum
250 Degrees F
Valve Series
DD

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves Cast Iron, Pipe or Tube Size 2 in, Connection Type Flanged Wafer x Flanged Wafer, Cracking Pressure 1.046 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 150 Degrees F, Max. Water Pressure - Valves 200 psi @ 150 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Buna-N, Spring Material 316 Stainless Steel, Flow - Valves 48 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.