Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

2" FNPT Carbon Steel Ball Valve Inline

  • Mfr # BVS3THRCSAGSL-200

  • Zoro # G6136859


product price: $633.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BVS3THRCSAGSL-200
Zoro #
G6136859
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size
2 in
Overall Length
6.3 in
Nominal Valve Size
2 in
Connection Size - Side 1
2 in
Ball Opening Size
1.5 in
Connection Size - Side 2
2 in
Handle Length
14 in
Handle Height
4.8 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Combustible Gases
Connection Type
FNPT x FNPT
Item
Ball Valve
Body Material
Carbon Steel
Stem Type
Blowout Proof
Temp. Range
-20 Degrees to 450 Degrees F
Handle Material
300 Stainless Steel
Handle Type
Lever
Max. Pressure
3,705 PSI CWP
Stem Material
316 Stainless Steel
Seat Material
Delrin(R)
Compliance
ASME B16.34 Class 1500, ASME B31, NACE MR0175
Standards
API 607, API 608, ASME B16.34
Ball Valve Product Group
Manual
Seal Material
Graphite
Maximum Pressure - Combustible Gas
Not Rated
Vented Ball Valve
Non-Vented
Coefficient of Volume (Cv)
125
Connection Gender - Side 1
Female
Operating Temperature - Minimum
-20 Degrees F
Connection Type - Side 2
NPT
Handle - Locking
Locking
Operating Temperature - Maximum
450 Degrees F
Color - Valve Handle
Red
Connection Type - Side 1
NPT
Included Mounting
Actuator Mounting Pad
Connection Gender - Side 2
Female
Maximum Pressure - Steam
Not Rated
Vacuum Service Rating
-29.912 in Hg
3-A Standard Compliance
Not Rated
Valve Series
BVS3

Description

Manual Two-Way Ball Valve, Body Material Carbon Steel, For Media Combustible Gases, Valve Construction One-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 3,705 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.912 in Hg, Ball Material 316 Stainless Steel, Ball Port Style Standard Port, Handle - Locking Locking

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.