Zoro Homepage

3" Carbon Steel Wafer Check Valve

  • Mfr # DD2R-CS-361IX-300

  • Zoro # G1612226


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Pipe Size
3"
Connection Type
Flanged
Body Material
Carbon Steel
Sub-Category
Check Valve
Length
2 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD2R-CS-361IX-300
Zoro #
G1612226
UPC #
-
Country of Origin
China

Dimensions

Pipe Size
3"
Length
2 7/8 in
Size
3"
Width
5 3/8 in
Pipe or Tube Size - Check Valves
3 in
Overall Height
2 7/8 in
Overall Length
2.88 in
Pipe or Tube Size
3 in
Nominal Valve Size
3 in
Connection Size - Side 2
3 in
Connection Size - Side 1
3 in

Details

Connection Type
Flanged
Body Material
Carbon Steel
Sub-Category
Check Valve
Mounting Position
Vertical or Horizontal
Max. Temp.
100 Degrees F
Connection Type - Check Valves
Flanged Wafer x Flanged Wafer
Max. Temp. - Valves
100 Degrees F
Standards
API 594 and 6D, API 598, ASME B 16.34, ASME B16.5, MSS SP-25, MSS SP-55, MSS SP-6
Max. Water Pressure - Valves
285 psi @ 100 Degrees F
Seal Material - Check Valves
Buna-N
Item - Check Valves
Check Valve
Cracking Pressure
1.046 psi
Body Material - Valves
Carbon Steel
Application - Valves
Process Piping
Flow Design
Single
Flow - Valves
170 gpm
Mounting Orientation - Check Valves
Horizontal, Vertical
Max. Water Pressure
285 psi @ 100 Degrees F
Seat Material
Buna N
Material of Construction
Carbon Steel
Seat Material - Check Valves
Buna-N
Max. Steam Pressure - Valves
Not Rated
Spring Material
Inconel X-750
Cracking Pressure - Check Valves
1.046 psi
Compliance
ASME B16.5, ASME B 16.34, API 598, API 594 and 6D, MSS SP-6, MSS SP-25, MSS SP-55
Mechanism and Body Design
Inline Wafer
Max. Pressure
285 psi @ 100 Degrees F
Spring Material - Check Valves
Inconel X-750
Item
Wafer Check Valve
Flow
170 gpm
Seal Material
Buna-N
Mounting Orientation
Horizontal, Vertical
Coefficient of Volume (Cv)
170
Maximum Pressure - Operating
275 psi
Maximum Pressure - Steam
Not Rated
Check Mechanism
Double Disc
Connection Type - Side 2
Wafer
Vacuum Service Rating
Not Rated
Operating Temperature - Maximum
250 Degrees F
Connection Type - Side 1
Wafer
Operating Temperature - Minimum
-20 Degrees F
For Media
Gas, Liquids
3-A Standard Compliance
Not Rated
Check Mechanism Material
316 Stainless Steel
Silent Check
Standard
Valve Body Style
Inline
Valve Series
DD

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Wafer, Body Material - Valves Carbon Steel, Pipe or Tube Size 3 in, Connection Type Flanged Wafer x Flanged Wafer, Cracking Pressure 1.046 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 100 Degrees F, Max. Water Pressure - Valves 285 psi @ 100 Degrees F, Max. Steam Pressure - Valves Not Rated, Seat Material Buna-N, Spring Material Inconel X-750, Flow - Valves 170 gpm

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.